This item is Discontinued.

Gorilla Mill Carbide End Mill, 6in, CEM14BXXL4TIN CEM14BXXL4TIN

Carbide End Mill, 6in, CEM14BXXL4TIN (Discontinued)

  • Mfr # CEM14BXXL4TIN
  • Zoro # G9425202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM14BXXL4TIN
Zoro #
G9425202
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
1/4"
Overall Length
6 in

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
C2 Micro Grain
Helix Angle
Variable
List Number
CEM14BXXL4TIN
Item
Ball End Mill

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.