This item is Discontinued.

No Product Image Available

Carbide End Mill, 6in, GMNR34R50903.250 (Discontinued)

  • Mfr # GMNR34R50903.250
  • Zoro # G9445362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMNR34R50903.250
Zoro #
G9445362
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Corner Radius
0.090 in
Milling Dia.
3/4"
Neck Length
3.2500 in
Overall Length
6 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Helix Angle
Variable
List Number
GMNR34R50903.250
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.090 in, 1 1/2 in, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.