Zoro Homepage

Large Multipurpose Utility Brush - Wood Handle, Brass

  • Mfr # 8179-B

  • Zoro # G416393922


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Brush Length
7.25 in
Bristle Material
Brass
Trim Length
0.625 in
Brush Width
2.625 in
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8179-B
Zoro #
G416393922
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
7.25 in
Trim Length
0.625 in
Brush Width
2.625 in

Details

Bristle Material
Brass
Handle Material
Hardwood
Brush Type
Utlity Brush

Description

This Large Multipurpose Utility Brush combines a full-size hardwood handle with densely packed brass wire bristles for broader cleaning coverage and gentle abrasion on non-ferrous metals and delicate surfaces. The wider brush face makes it well-suited for cleaning larger parts, prepping flat surfaces, or scrubbing oxidation and residue from metal, plastic, or coated components. Brass bristles are corrosion-resistant, non-sparking, and soft enough to avoid scratching softer materials such as copper, brass, aluminum, or stainless steel. The hardwood handle is designed for comfort and control, making the brush easy to grip and use during extended tasks. Each brass tuft is securely set to ensure durability and minimize shedding through frequent use. Commonly used in fabrication shops, maintenance departments, electrical assembly, and restoration work, this brush is ideal for cleaning without contaminating or damaging the workpiece. It delivers professional-grade performance for high-coverage applications where precision and surface integrity matter.


  • Brass filament for safe, effective cleaning on softer metals
  • Larger head covers more area per stroke
  • Brass bristles clean without sparking or scratching
  • Durable wood handle stands up to jobsite wear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.