Shop GORNELL BRUSH

Stove and Appliance Brush - Wood Handle, Aluminum

  • Mfr # 8148-A
  • Zoro # G816393904

product price: 
$
5.39
/ea
Sold in multiples of 36 for $194.04

Key Features

Brush Type
Appliance Brush
Brush Length
8-5/8 in
Handle Material
Hardwood
Brush Width
1/2 in
Trim Length
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8148-A
Zoro #
G816393904
UPC #
-
Country of Origin
United States
Brush Type
Appliance Brush
Bristle Material
Aluminum
Handle Material
Hardwood

Dimensions

Brush Length
8-5/8 in
Brush Width
1/2 in
Trim Length
0.5 in

Description

This Stove and Appliance Brush features a slim hardwood handle and aluminum wire bristles, designed for light-duty cleaning where non-sparking, non-corrosive performance is needed. The lightweight aluminum bristles are softer than steel, making them ideal for cleaning delicate surfaces such as gas burners, stove parts, radiators, and appliances without causing damage or scratching. The wood handle provides a natural, comfortable grip for detailed cleaning in narrow or hard-to-reach areas. Often used in maintenance and repair settings, this brush is excellent for clearing debris, grease, or carbon buildup from small equipment components and heating elements. Aluminum wire resists corrosion and is safe for use around non-ferrous metals and soft alloys. It is also suitable for applications requiring low magnetism and non-sparking materials. The compact brush face is great for fine work, while the firm wire tufts stay securely in place even under frequent use. This brush delivers reliable performance and gentle abrasive action in appliance repair, HVAC maintenance, and electronics work where precision matters.


  • Aluminum filament resists rust and abrasion
  • Safe for use on metal surfaces and appliances
  • Long handle reaches behind and underneath units
  • Lightweight for extended use with less fatigue

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.