Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Scratch Brush - Wood Handle, Stainless Steel, 3-Row

  • Mfr # 193-SS

  • Zoro # G516393907


product price: $8.15
/ea
Sold in multiples of 12 for $97.80

Key Features

Trim Length
1.1875 in
Brush Length
13.75 in
Handle Material
Hardwood
Brush Type
Scratch Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-SS
Zoro #
G516393907
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1.1875 in
Brush Width
1 in
Brush Length
13.75 in

Details

Bristle Material
Stainless Steel
Handle Material
Hardwood
Brush Type
Scratch Brush

Description

This Large Scratch Brush with a hardwood handle and stainless steel wire in a 3-row configuration is designed for surface cleaning, finishing, and preparation tasks where corrosion resistance is critical. The durable wood block handle offers a wide, comfortable grip and excellent control during use, while the 3-row layout provides an ideal balance of coverage and maneuverability for cleaning flat or contoured surfaces. Stainless steel wire is ideal for non-sparking applications and use on aluminum, stainless steel, and other non-ferrous metals. It resists rust and chemical corrosion, making it the preferred choice in marine, food processing, pharmaceutical, and chemical processing environments, or anywhere exposure to moisture or harsh substances is common. This brush is commonly used to remove paint, light rust, oxidation, and surface contaminants from metal without causing damage to sensitive surfaces. The tufts are securely anchored to resist shedding and maintain consistent brushing performance, even with regular use. The contoured hardwood handle provides a sturdy, non-slip grip that reduces fatigue and stands up to tough conditions without cracking or splitting. Whether used for weld prep, deburring, blending finishes, or post-process cleaning, this stainless steel wire brush is a reliable tool in MRO kits, fabrication shops, and industrial cleaning operations. The 3-row width offers versatility-wide enough for effective cleaning, but narrow enough for precision in tighter areas. It's especially useful in applications where contamination from carbon steel wire is unacceptable. Built for professionals who demand reliability and durability, this brush delivers consistent performance with every use. It meets high standards of quality and craftsmanship, offering dependable results in environments where performance and cleanliness matter most.


  • Stainless steel bristles resist rust and corrosion
  • Comfortable wood handle minimizes fatigue
  • Three-row fill ideal for general-purpose cleaning

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.