Zoro Homepage

Shoe Handle Scratch Brush - Wood Handle, Bronze Non-Sparking

  • Mfr # 164-BZ

  • Zoro # G216393924


product price: $24.29
/ea

Key Features

Brush Length
10 in
Brush Width
1.125 in
Brush Type
Non-Sparking Scratch Brush
Bristle Material
Bronze
Trim Length
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-BZ
Zoro #
G216393924
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
10 in
Brush Width
1.125 in
Trim Length
1.1875 in

Details

Brush Type
Non-Sparking Scratch Brush
Bristle Material
Bronze
Handle Material
Hardwood

Description

This Shoe Handle Scratch Brush features a curved hardwood handle and non-sparking bronze wire bristles for safe, effective cleaning in environments where flammable gases or sensitive equipment are present. The shoe handle design provides excellent leverage and control, ideal for scrubbing in tight corners or working along seams and edges. Bronze bristles are corrosion-resistant, non-magnetic, and softer than steel, making this brush safe for use on non-ferrous metals like aluminum, brass, and copper without damaging the surface. Commonly used in explosive-handling facilities, refineries, marine maintenance, and aerospace applications, this brush delivers reliable performance where steel brushes pose a hazard. The contoured hardwood handle fits comfortably in hand and withstands rugged use, while the bristles remain firmly anchored for long-term durability. Whether cleaning tools, prepping surfaces, or removing oxidation, this compact bronze brush is a must-have for safe, effective manual cleaning. It meets high standards for safety and performance in critical work environments.


  • Bronze filament cleans safely in volatile areas
  • Non-magnetic and corrosion-resistant
  • Shoe handle provides control in tight quarters
  • Popular for refinery, aerospace, and maintenance work

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.