Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Typewriter Utility Brush - Wood Handle, Brass Filament

  • Mfr # 8158-B

  • Zoro # G216393917


product price: $4.95
/ea
Sold in multiples of 72 for $356.40

Key Features

Brush Type
Appliance Brush
Bristle Material
Brass
Brush Width
0.5 in
Brush Length
6 in
Trim Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8158-B
Zoro #
G216393917
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
0.5 in
Brush Length
6 in
Trim Length
0.625 in

Details

Brush Type
Appliance Brush
Bristle Material
Brass
Handle Material
Hardwood

Description

This Typewriter Utility Brush features a slim hardwood handle and soft brass wire filaments for gentle yet effective cleaning of small parts, typebars, keyboards, lab instruments, and delicate mechanical components. The narrow design allows for detailed work in tight areas where precision is key. Brass wire is non-sparking and corrosion-resistant, making it safe for use on non-ferrous metals and sensitive surfaces such as aluminum, copper, and electronics. Its also soft enough to avoid scratching finished surfaces or leaving residue, making it an ideal tool for vintage equipment maintenance, office machines, and fine electronics. The bristles are securely anchored for long-lasting use, while the comfortable wood handle offers excellent control for careful cleaning. Often used by technicians, jewelers, hobbyists, and antique restorers, this utility brush balances precision and performance. Its trusted by professionals who require non-marring, detail-focused tools for restoration, electronics, and mechanical cleaning tasks.


  • Brass filament gently cleans delicate equipment
  • Great for keyboards, typewriters, and electronics
  • Classic hardwood handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.