Upright Typewriter Utility Brush - Wood Handle, 1 Row Stainless Steel

  • Mfr # 8168-SS-1

  • Zoro # G516393914


product price:  $4.15
/ea
Sold in multiples of 72 for $298.80

Key Features

Brush Length
4.75 in
Brush Type
Detail Scratch Brush
Bristle Material
Stainless Steel
Handle Material
Hardwood
Trim Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8168-SS-1
Zoro #
G516393914
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4.75 in
Trim Length
0.5 in
Brush Width
1.09375 in

Details

Brush Type
Detail Scratch Brush
Bristle Material
Stainless Steel
Handle Material
Hardwood

Description

This upright-style 1-row Typewriter Utility Brush features a vertical hardwood handle and a single row of stainless steel wire bristles for pinpoint precision in tight or narrow spaces. Perfect for cleaning grooves, slots, tool edges, and fine mechanical components, the upright design allows ergonomic wrist alignment and greater scrubbing control. The stainless steel bristles provide excellent abrasion without rusting or leaving residue, making it ideal for use on stainless and non-ferrous metals in labs, shops, and industrial settings. This brush is especially useful in tool maintenance, electronics servicing, and high-precision cleaning tasks where standard brushes are too wide. The single row of bristles allows users to target buildup with extreme accuracy, while the wood handle offers durability and a comfortable grip. Stainless bristles are corrosion-resistant and securely anchored to ensure performance over repeated use. This compact, upright tool is built for professionals who demand precision, reach, and durability in every stroke.


  • Single-row stainless filament for pinpoint scrubbing
  • Designed for precision in tight linear spaces
  • Stiff bristles for hard material removal
  • Vertical wood handle ensures stability and control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.