Upright Typewriter Utility Brush - Wood Handle, Stainless Steel

  • Mfr # 8168-SS

  • Zoro # G716393905


product price:  $3.19
/ea
Sold in multiples of 72 for $229.68

Key Features

Brush Length
4.75 in
Brush Width
1.09375 in
Trim Length
0.5 in
Handle Material
Hardwood
Brush Type
Detail Scratch Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8168-SS
Zoro #
G716393905
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4.75 in
Brush Width
1.09375 in
Trim Length
0.5 in

Details

Handle Material
Hardwood
Brush Type
Detail Scratch Brush
Bristle Material
Stainless Steel

Description

This upright-style Typewriter Utility Brush features a vertical hardwood handle and stainless steel wire bristles, designed for controlled, ergonomic cleaning of precision equipment and machinery. The upright grip allows for added pressure and a comfortable wrist position during extended use, making it ideal for cleaning between keys, removing rust from small metal components, or detailing equipment with limited access. Stainless steel wire offers medium stiffness with excellent corrosion resistance, making it safe for use on stainless, aluminum, and other non-ferrous metals without introducing contamination. This brush performs well in wet or chemically harsh environments and is frequently used in electronics repair, mechanical maintenance, lab equipment cleaning, and industrial detailing. The bristles are securely anchored to minimize shedding and deliver long-term durability. The vertical wood handle provides excellent control and resists splitting even under regular use. This upright utility brush delivers consistent, professional-grade performance in fine mechanical cleaning, electronics work, and shop maintenance where precision and corrosion resistance are critical.


  • Upright handle style for easy downward cleaning motion
  • Stainless bristles resist corrosion and provide firmness
  • Great for industrial or mechanical part cleaning
  • Wood handle offers a sturdy grip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.