Shop GORNELL BRUSH

Welder Brush - Wood Handle, Horsehair, Toothbrush-Style

  • Mfr # 8138-HH

  • Zoro # G416393915


product price:  $2.29
/ea
Sold in multiples of 36 for $82.44

Key Features

Brush Type
Welder Brush
Brush Length
7.75 in
Handle Material
Hardwood
Brush Width
0.4375 in
Trim Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8138-HH
Zoro #
G416393915
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
7.75 in
Brush Width
0.4375 in
Trim Length
0.5 in

Details

Brush Type
Welder Brush
Bristle Material
Horsehair
Handle Material
Hardwood

Description

This Welder Brush features a narrow, toothbrush-style hardwood handle and soft horsehair bristles, making it ideal for precision cleaning in delicate or static-sensitive applications. The compact brush head allows for detailed work in tight spaces-perfect for cleaning seams, grooves, threads, and around weld joints where larger brushes cant reach. Horsehair is naturally non-sparking, non-abrasive, and non-conductive, making it a preferred material for electronics cleaning, circuit board maintenance, and other fine cleaning tasks where metallic filaments could damage sensitive components or cause contamination. The soft yet resilient bristles effectively remove dust, fine particles, residues, and oxidation without scratching metal, glass, or plastic surfaces. This makes the brush especially useful for applications in electronics assembly, aerospace, laboratory environments, cleanrooms, and precision mechanical work. The hardwood handle is contoured for comfort and control, offering a natural grip that holds up under repeated use without cracking or warping. Horsehair bristles are firmly set to resist shedding and maintain cleaning efficiency over time. In welding applications, this brush is ideal for light-duty cleaning tasks, such as brushing away flux residue, polishing metal, or prepping small areas for soldering or coating. Its also widely used in maintenance kits for technicians working on sensitive machinery or components where metallic bristles would be too harsh. Whether used in electronics repair, instrumentation, medical device maintenance, or fine mechanical cleaning, this soft-bristle brush delivers precision and performance without compromise. This tool reflects high manufacturing standards and professional-grade quality trusted by those who demand control, safety, and surface protection in every job. Lightweight, non-sparking, and highly versatile, the Horsehair Welder Brush is an essential tool for technicians, welders, and electronics professionals alike.


  • Soft horsehair bristles for dusting and detail cleaning
  • Narrow design for precision cleaning in tight areas
  • Gentle enough for sensitive surfaces and electronics
  • Classic wood handle for traditional craftsmanship feel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.