Welder Brush - Wood Handle, Nylon, Toothbrush-Style

  • Mfr # 8138-N

  • Zoro # G516393921


product price:  $2.25
/ea
Sold in multiples of 36 for $81.00

Key Features

Trim Length
0.5 in
Brush Type
Welder Brush
Brush Width
0.4375 in
Brush Length
7.75 in
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8138-N
Zoro #
G516393921
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
0.5 in
Brush Width
0.4375 in
Brush Length
7.75 in

Details

Brush Type
Welder Brush
Bristle Material
Nylon
Handle Material
Hardwood

Description

This Welder Brush features a slim, toothbrush-style hardwood handle and soft nylon bristles, making it ideal for gentle cleaning, dusting, and surface preparation tasks in tight or detailed spaces. Nylon is non-sparking, non-conductive, and resistant to most chemicals and solvents, making this brush suitable for cleaning electronic components, machinery, lab equipment, and delicate metal surfaces without scratching. The fine, synthetic bristles effectively remove dirt, light residues, and particles without damaging sensitive surfaces, while the contoured wood handle provides a natural grip and precise control for detail work. The brushs compact size makes it easy to maneuver in tight spots, grooves, and seams, especially during equipment maintenance, prep work, or finishing tasks. Nylon bristles also resist deformation and wear, maintaining their performance through repeated use in dry or wet environments. Whether used in electronics assembly, cleanroom maintenance, medical equipment cleaning, or light-duty welding prep, this tool offers safe, efficient cleaning without surface damage. It delivers professional-grade quality and performance in a compact, versatile form trusted by technicians, welders, and maintenance pros alike.


  • Medium-stiff nylon resists water and mild solvents
  • Narrow design for precision cleaning in tight areas
  • Good for wet cleaning or surface prep on plastic and metal
  • Won’t scratch soft materialsideal for light-duty work
  • Wood handle offers grip and durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.