Welder Brush - Wood Handle, Stainless Steel, Toothbrush-Style

  • Mfr # 8138-SS

  • Zoro # G716393899


product price:  $2.65
/ea
Sold in multiples of 36 for $95.40

Key Features

Brush Type
Welder Brush
Brush Length
7.75 in
Handle Material
Hardwood
Brush Width
0.4375 in
Trim Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8138-SS
Zoro #
G716393899
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
7.75 in
Brush Width
0.4375 in
Trim Length
0.5 in

Details

Brush Type
Welder Brush
Bristle Material
Stainless Steel
Handle Material
Hardwood

Description

This Welder Brush features a compact, toothbrush-style hardwood handle and stainless steel wire bristles, offering precision cleaning and corrosion-resistant performance for detailed surface prep and maintenance. The narrow profile is ideal for reaching tight areas-like weld joints, seams, threads, and corners-where larger brushes cant reach. Stainless steel bristles provide effective abrasion while resisting rust, oxidation, and chemical exposure, making them perfect for use on stainless steel, aluminum, and other non-ferrous metals. This brush is commonly used in welding, aerospace, marine, and food processing industries where contamination from carbon steel is unacceptable. The wire tufts are securely anchored to prevent shedding and ensure long-term durability. The contoured hardwood handle offers a comfortable, stable grip for controlled scrubbing, even in confined areas or high-precision applications. Whether removing discoloration, prepping surfaces for coating, or cleaning small components, this brush delivers consistent results. This tool meets industrial standards for quality and is a staple for welders, fabricators, and technicians working in demanding environments.


  • Stainless steel filament for aggressive precision scrubbing
  • Narrow design for precision cleaning in tight areas
  • Corrosion-resistant for wet or outdoor use
  • Wood handle shaped for comfort and control

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.