This item is Discontinued.

Got-Cha Troll Rig, 20 Ss Hook, 18 Ft 30 Lb Mono Leader Fluorescent RedWhite GT101

Troll Rig, 20 Ss Hook, 18 Ft 30 Lb Mono Leader Fluorescent RedWhite (Discontinued)

  • Mfr # GT101
  • Zoro # G107632750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT101
Zoro #
G107632750
UPC #
96337112998
Country of Origin
Viet Nam

Description

Cedar Plug, the number one tuna fish lure on the East Coast is fast catching on around the world Available in real naturalcedar or a variety of colors Rigged or unrigged, this lure is great for all gamefish Cedar Plugs are available in 4, 6,and 8lengths Rigged models have 8of leader, a plastic thimble and 3412 Mustad hooks as follows 4has a 80, 6has a 100, and 8has a 110 hook The 4is rigged with 100 lb test mono, the 6and 8are rigged with 150 lb test mono Also available, West Coaststyle rigging which uses 4of mono and a 20 crane barrel swivel The shorter leader allows for casting if desired To specify West Coaststyle rigging add WCto rigged model numbersFrom the ManufacturerCedar Plug, the number one tuna fish lure on the East Coast is fast catching on around the world Available in real natural cedar or a variety of colors Rigged or unrigged, this lure is great for all game fish Cedar Plugs are available in 4, 6,and 8lengths Rigged models have 8of leader, a plastic thimble and 3412 Mustad hooks as follows 4has a 80, 6has a 100, and 8has a 110 hook The 4is rigged with 100 lb test mono, the 6and 8are rigged with 150 lb test mono Also available, West Coast style rigging which uses 4of mono and a 20 crane barrel swivel The shorter leader allows for casting if desired To specify West Coast style rigging add WCto rigged model numbers GOTCHA GT101 096337112998

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.