This item is Discontinued.

Gott Beverage Cooler, 2 gal., Orange FG15300411

Beverage Cooler, 2 gal., Orange (Discontinued)

  • Mfr # FG15300411
  • Zoro # G2817710
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG15300411
Zoro #
G2817710
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
9-3/4 in
Exterior Width
9 1/2 in
Exterior Height
15 1/2 in

Details

Capacity
2 gal.
Material
Polyethylene
Body Color
Orange
Lid Color
White
Item
Beverage Cooler
Features
Recessed, Fast-Flow Faucet, Contoured Handles, Meets OSHA Standards

Description

Beverage Cooler, Exterior Width 9 1/2 in, Exterior Height 15 1/2 in, Exterior Dia. 9 3/4 in, Body Color Orange, Lid Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.