This item is Discontinued.

Gould & Goodrich Tool Belt, Garrison Belt, Removable Buckle, Black B52-28W

Tool Belt, Garrison Belt, Removable Buckle, Black (Discontinued)

  • Mfr # B52-28W
  • Zoro # G6918502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B52-28W
Zoro #
G6918502
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
28 in
Width
1 3/4 in
Size
28
Waist Size
Fits 28"
Maximum Waist Size
28 in

Details

Item
Garrison Belt, Removable Buckle
Material
Leather (Belt), Solid Brass Nickel Plated (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Finish
Black Weave
SAE or Metric
SAE
Belt Material
Leather
Buckle Material
Brass
Measurement Type
SAE
Belt Type
Pants Garrison Belts
Style
Garrison Belt
Buckle Finish
Nickel-Plated
Material Style
Weaved
Adjustment Type
Buckle
Garment Type
Belt
Belt Style
Scratchless Belts
Garment Color
Black

Description

This GOULD & GOODRICH, INC. B52-28W Belt is the perfect tool belt for keeping your tools organised and within reach. It has a removable buckle so you can take it off when not in use. This black weave leather belt has a solid brass nickel plated buckle that can be removed. The 1 3/4" width of this pants garrison belt ensures that it will fit most waists sizes comfortably. You can store your tools on the included tool belt with ease, making this an ideal work belt for trade professionals. For tradesmen who are always on the go, this GOULD & GOODRICH, INC. Belt is an essential piece of equipment to have on hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.