This item is Discontinued.

Gould & Goodrich Tool Belt, Garrison Belt, Removable Buckle, Black B52-52

Tool Belt, Garrison Belt, Removable Buckle, Black (Discontinued)

  • Mfr # B52-52
  • Zoro # G6425912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B52-52
Zoro #
G6425912
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
52 in
Waist Size
Fits 52"
Size
52
Width
1 3/4 in
Maximum Waist Size
52 in

Details

Item
Garrison Belt, Removable Buckle
Material
Leather (Belt), Solid Brass Nickel Plated (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Belt Material
Leather
Measurement Type
SAE
Finish
Black
Belt Type
Pants Garrison Belts
SAE or Metric
SAE
Buckle Material
Brass
Buckle Finish
Nickel-Plated
Adjustment Type
Buckle
Style
Garrison Belt
Garment Type
Belt
Garment Color
Black
Belt Style
Scratchless Belts

Description

Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 52 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.