This item is Discontinued.

Gould & Goodrich Tool Belt, Garrison Belt, Removable Buckle, Black B52-52W

Tool Belt, Garrison Belt, Removable Buckle, Black (Discontinued)

  • Mfr # B52-52W
  • Zoro # G7036556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B52-52W
Zoro #
G7036556
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
52 in
Width
1 3/4 in
Waist Size
Fits 52"
Size
52
Maximum Waist Size
52 in

Details

Item
Garrison Belt, Removable Buckle
Material
Leather (Belt), Solid Brass Nickel Plated (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Finish
Black Weave
Belt Type
Pants Garrison Belts
Buckle Material
Brass
Belt Material
Leather
SAE or Metric
SAE
Measurement Type
SAE
Material Style
Weaved
Adjustment Type
Buckle
Style
Garrison Belt
Buckle Finish
Nickel-Plated
Garment Type
Belt
Garment Color
Black
Belt Style
Scratchless Belts

Description

Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 52 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof, Material Style Weaved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.