Tool Belt, Garrison Belt, Removable Buckle, Black (Discontinued)
- Mfr # B52-56W
- Zoro # G6441513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B52-56W
Zoro #
G6441513
UPC #
-
Country of Origin
United States
Dimensions
Width
1 3/4 in
Size
56
Fits Waist Size
56 in
Waist Size
Fits 56"
Maximum Waist Size
56 in
Details
Item
Garrison Belt, Removable Buckle
Material
Leather (Belt), Solid Brass Nickel Plated (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Measurement Type
SAE
Belt Material
Leather
Buckle Material
Brass
Finish
Black Weave
Belt Type
Pants Garrison Belts
SAE or Metric
SAE
Buckle Finish
Nickel-Plated
Adjustment Type
Buckle
Style
Garrison Belt
Material Style
Weaved
Belt Style
Scratchless Belts
Garment Type
Belt
Garment Color
Black
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 56 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof, Material Style Weaved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.