This item is Discontinued.

Gould & Goodrich Tool Belt, Garrison Belt, Removable Buckle, Black H52-38CL

Tool Belt, Garrison Belt, Removable Buckle, Black (Discontinued)

  • Mfr # H52-38CL
  • Zoro # G6818156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H52-38CL
Zoro #
G6818156
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Waist Size
Fits 38"
Fits Waist Size
38 in
Size
38
Maximum Waist Size
38 in

Details

Item
Garrison Belt, Removable Buckle
Material
Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Belt Type
Pants Garrison Belts
Finish
Hi-Gloss
Belt Material
Leather
Measurement Type
SAE
Buckle Material
Brass
SAE or Metric
SAE
Buckle Finish
Nickel-Plated
Style
Garrison Belt
Adjustment Type
Buckle
Belt Style
Scratchless Belts
Garment Color
Black
Garment Type
Belt

Description

Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 38 in, Color Black, Buckle Finish Nickel-Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.