Tool Belt, Garrison Belt, Removable Buckle, Black, Synthetic Polymer (Belt), Brass (Buckle) (Discontinued)
- Mfr # H52-48CLBR
- Zoro # G6453386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H52-48CLBR
Zoro #
G6453386
UPC #
-
Country of Origin
United States
Dimensions
Fits Waist Size
48 in
Size
48
Width
1 3/4 in
Waist Size
Fits 48"
Maximum Waist Size
48 in
Details
Item
Garrison Belt, Removable Buckle
Material
Synthetic Polymer (Belt), Brass (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Belt Type
Pants Garrison Belts
Measurement Type
SAE
Buckle Material
Brass
Finish
Hi-Gloss
SAE or Metric
SAE
Belt Material
Leather
Adjustment Type
Buckle
Style
Garrison Belt
Garment Color
Black
Garment Type
Belt
Belt Style
Scratchless Belts
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 48 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.