Zoro Homepage

1-1/2 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS1532BHF

  • Zoro # G3315846


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1532BHF
Zoro #
G3315846
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Diameter
12-1/2"
Max. Dia. Solids
2"
Height
19"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Overall Height
19 in
Body Dia.
12 1/2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
67 ft
Impeller Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps - Pumps
9.60
Phase
Three
Impeller Material - Pumps
Cast Iron
GPM of Water @ 40 Ft. of Head
110
GPM of Water @ 30 Ft. of Head
150
Voltage - Pumps
240VAC
Discharge NPT
2"
Item - Sewage Pumps
Submersible Sewage Pump
Housing Material
Cast iron
Max. Head - Pumps
67 ft.
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 60 Ft. of Head
28
Voltage
230
GPM of Water @ 50 Ft. of Head
69
Agency Compliance
CSA Certified, UL Listed
Amps
9.60 A
GPM of Water @ 25 Ft. of Head
169
GPM of Water @ 15 Ft. of Head
207
Pump Type
Manual
Motor Type
Oil Filled
Item
Sewage Ejector Pump
Pump Body Material
Cast Iron
Motor RPM
3450
Shaft Seal
Silicon Carbide
Switch Type - Pumps
No Switch Included
Switch Type
None
Thermal Protection
No
Input Phase AC
3
GPM of Water @ 20 Ft. of Head
188
Bearing Type
Ball
Rated Voltage
230V AC
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
188 gpm
Discharge Standard
NPT
Discharge
2 in FNPT
Discharge Gender
Female
Flow Rate @ 40 Ft. of Head
110 gpm
Flow Rate @ 15 Ft. of Head
207 gpm
Flow Rate @ 60 Ft. of Head
28 gpm
Duty Cycle
Continuous
RPM
3,450 RPM
Type
Manual
Flow Rate @ 10 ft of Head
220 gpm
Feet of Head - Maximum
67 ft
For Media Type
Sewage Water
Standards
CSA Certified, UL Listed
Shaft Seal Material
Silicon
Volute Material
Cast Iron
Series
3887BHF
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Vertical
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Horsepower
1 1/2 hp
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Current
9.60 A
Frequency
60 Hz

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 9.60 A, Motor Type Oil Filled, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 207 gpm, Flow Rate @ 20 Ft. of Head 188 gpm, Flow Rate @ 40 Ft. of Head 110 gpm, Flow Rate @ 60 Ft. of Head 28 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.