Zoro Homepage

1-1/2 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # WS1532D4

  • Zoro # G0257424


product price: $4,839.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1532D4
Zoro #
G0257424
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Max. Dia. Solids
3"
Cord Length - Pumps
20 ft.
Height
28-1/4"
Cord Length
20 ft
Diameter
15-3/4"
Manufacturers Warranty Length
1 yr
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Overall Height
28 1/4 in
Width at Widest Point
12 1/2 in
Body Diameter
15 3/4 in
Discharge Diameter
4 in
Solids Diameter - Maximum
3 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
390 gpm
Max. Head
30 ft
Impeller Material
Cast Iron
Pump Type
Manual
Thermal Protection
No
Amps - Pumps
10.00
Motor RPM
1750
Shaft Seal Material - Pumps
Silicone Carbide
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 20 Ft. of Head
225
Max. Head - Pumps
30 ft.
Input Phase AC
3
Item - Sewage Pumps
Submersible Sewage Pump
Phase
Three
Voltage
230
Housing Material
Cast iron
Bearing Type
Ball
Amps
10.00 A
GPM of Water @ 15 Ft. of Head
310
Impeller Material - Pumps
Cast Iron
Item
Sewage Ejector Pump
Switch Type
None
Discharge NPT
4"
Motor Type
3-Phase
GPM of Water @ 25 Ft. of Head
125
Agency Compliance
CSA Certified, UL Listed
Switch Type - Pumps
No Switch Included
Pump Body Material
Cast Iron
GPM of Water @ 10 Ft. of Head
390
Shaft Seal
Silicon Carbide
Voltage - Pumps
240VAC
RPM
1,750 RPM
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
310 gpm
Flow Rate @ 20 Ft. of Head
225 gpm
Rated Voltage
230V AC
Discharge
4 in Flanged
Discharge Standard
Flanged
Switch Electrical Connection
No Switch Included
Type
Manual
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Frequency
60 Hz
Current
10.00 A
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
30 ft
Horsepower
1 1/2 hp
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Shaft Seal Material
Silicon
Flow Rate @ 10 ft of Head
390 gpm
Series
WS-D3
Discharge Orientation
Vertical
Rotation Speed - Maximum
1,750 RPM
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 10.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 390 gpm, Flow Rate @ 15 Ft. of Head 310 gpm, Flow Rate @ 20 Ft. of Head 225 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.