Zoro Homepage

1-1/2 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # WS1534D4

  • Zoro # G2196993


product price: $4,590.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1534D4
Zoro #
G2196993
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Max. Dia. Solids
3"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Diameter
15-3/4"
Height
28-1/4"
Manufacturers Warranty Length
1 yr
Overall Height
28 1/4 in
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Body Diameter
15 3/4 in
Discharge Diameter
4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
12 1/2 in

Details

HP
1-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
390 gpm
Max. Head
30 ft
Impeller Material
Cast Iron
Amps
5.00 A
Pump Type
Manual
Discharge NPT
4"
Voltage - Pumps
460VAC
Bearing Type
Ball
GPM of Water @ 10 Ft. of Head
390
GPM of Water @ 25 Ft. of Head
125
GPM of Water @ 15 Ft. of Head
310
Switch Type
None
Switch Type - Pumps
No Switch Included
Shaft Seal
Silicon Carbide
Item - Sewage Pumps
Submersible Sewage Pump
Impeller Material - Pumps
Cast Iron
Phase
Three
Housing Material
Cast iron
Thermal Protection
No
Pump Body Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Agency Compliance
CSA Certified, UL Listed
Item
Sewage Ejector Pump
Motor RPM
1750
Max. Head - Pumps
30 ft.
Shaft Seal Material - Pumps
Silicone Carbide
Amps - Pumps
5.00
Voltage
460
Motor Type
3-Phase
GPM of Water @ 20 Ft. of Head
225
Input Phase AC
3
Duty Cycle
Continuous
RPM
1,750 RPM
Flow Rate @ 20 Ft. of Head
225 gpm
Discharge Standard
Flanged
Rated Voltage
460V AC
Flow Rate @ 15 Ft. of Head
310 gpm
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
Type
Manual
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Feet of Head - Maximum
30 ft
For Media Type
Sewage Water
Current
5.00 A
Volute Material
Cast Iron
Power Source
Corded Electric
Rotation Speed - Maximum
1,750 RPM
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Series
WS-D3
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
390 gpm
Shaft Seal Material
Silicon
Horsepower
1 1/2 hp
Standards
CSA Certified, UL Listed
Frequency
60 Hz

Description

Sewage Ejector Pump, HP 1-1/2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 5.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 390 gpm, Flow Rate @ 15 Ft. of Head 310 gpm, Flow Rate @ 20 Ft. of Head 225 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.