Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP 2" Manual Submersible Sewage Pump 200V

  • Mfr # WS1038BF

  • Zoro # G7028804


product price: $1,886.84
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1038BF
Zoro #
G7028804
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
19"
Diameter
12-1/2"
Max. Dia. Solids
2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Body Dia.
12 1/2 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Width at Widest Point
12 in
Body Diameter
12 1/2 in

Details

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
183 gpm
Max. Head
38 ft
Impeller Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Shaft Seal
Silicon Carbide
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 20 Ft. of Head
123
Item
Sewage Ejector Pump
Thermal Protection
No
Amps
2.90 A
Discharge NPT
2"
Shaft Seal Material - Pumps
Silicone Carbide
Amps - Pumps
2.90
Input Phase AC
3
Voltage - Pumps
200VAC
Switch Type - Pumps
No Switch Included
Phase
Three
Motor RPM
1750
Motor Type
3-Phase
Housing Material
Cast iron
GPM of Water @ 30 Ft. of Head
58
Pump Body Material
Cast Iron
Switch Type
None
Voltage
200
GPM of Water @ 10 Ft. of Head
183
Max. Head - Pumps
38 ft.
Pump Type
Manual
Item - Sewage Pumps
Submersible Sewage Pump
Impeller Material - Pumps
Cast Iron
GPM of Water @ 15 Ft. of Head
152
GPM of Water @ 25 Ft. of Head
95
Bearing Type
Ball
RPM
1,750 RPM
Rated Voltage
200V AC
Discharge
2 in FNPT
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
123 gpm
Duty Cycle
Continuous
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
152 gpm
Discharge Gender
Female
Type
Manual
Series
3887BF
Rotation Speed - Maximum
1,750 RPM
Horsepower
1 hp
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Standards
CSA Certified, UL Listed
Shaft Seal Material
Silicon
Current
2.90 A
Feet of Head - Maximum
38 ft
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
183 gpm
Volute Material
Cast Iron
For Media Type
Sewage Water
Frequency
60 Hz
Power Source
Corded Electric
Discharge Orientation
Vertical

Description

Sewage Ejector Pump, HP 1, Rated Voltage 200V AC, Phase - Pumps 3, Amps 2.90 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 183 gpm, Flow Rate @ 15 Ft. of Head 152 gpm, Flow Rate @ 20 Ft. of Head 123 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.