Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS1032BF

  • Zoro # G1615713


product price: $1,925.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1032BF
Zoro #
G1615713
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Diameter
12-1/2"
Cord Length
20 ft
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Height
19"
Overall Height
19 in
Body Dia.
12 1/2 in
Discharge Dia.
2 in
Body Diameter
12 1/2 in
Width at Widest Point
12 in
Solids Diameter - Maximum
2 in
Manufacturers Warranty Length
1 yr
Discharge Diameter
2 in

Details

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
183 gpm
Max. Head
38 ft
Impeller Material
Cast Iron
Switch Type - Pumps
No Switch Included
Motor RPM
1750
Input Phase AC
3
GPM of Water @ 30 Ft. of Head
58
Phase
Three
Amps
5.80 A
Item
Sewage Ejector Pump
Pump Body Material
Cast Iron
Bearing Type
Ball
Max. Head - Pumps
38 ft.
Voltage - Pumps
240VAC
GPM of Water @ 20 Ft. of Head
123
GPM of Water @ 25 Ft. of Head
95
Impeller Material - Pumps
Cast Iron
Agency Compliance
CSA Certified, UL Listed
Voltage
230
Discharge NPT
2"
Pump HP
1
Item - Sewage Pumps
Submersible Sewage Pump
Motor Type
3-Phase
GPM of Water @ 10 Ft. of Head
183
Switch Type
None
Thermal Protection
No
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 15 Ft. of Head
152
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Housing Material
Cast iron
Shaft Seal
Silicon Carbide
Amps - Pumps
5.80
Pump Type
Manual
Duty Cycle
Continuous
Discharge Gender
Female
Discharge Standard
NPT
Rated Voltage
230V AC
Discharge
2 in FNPT
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
152 gpm
Flow Rate @ 20 Ft. of Head
123 gpm
Type
Manual
Frequency
60 Hz
Feet of Head - Maximum
38 ft
Shaft Seal Type
Single Mechanical
For Media Type
Sewage Water
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Horsepower
1 hp
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Standards
CSA Certified, UL Listed
Series
3887BF
Discharge Orientation
Vertical
Current
5.80 A
Shaft Seal Material
Silicon
Flow Rate @ 10 ft of Head
183 gpm
Volute Material
Cast Iron

Description

Sewage Ejector Pump, HP 1, Rated Voltage 230V AC, Phase - Pumps 3, Amps 5.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 183 gpm, Flow Rate @ 15 Ft. of Head 152 gpm, Flow Rate @ 20 Ft. of Head 123 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.