Zoro Homepage

1 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS1032BHF

  • Zoro # G2472924


product price: $1,854.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1032BHF
Zoro #
G2472924
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Height
19"
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Diameter
12-1/2"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Overall Height
19 in
Body Diameter
12 1/2 in
Solids Diameter - Maximum
2 in
Width at Widest Point
12 in
Discharge Diameter
2 in

Description

Sewage Ejector Pump, HP 1, Rated Voltage 230V AC, Phase - Pumps 3, Amps 7.50 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 158 gpm, Flow Rate @ 20 Ft. of Head 139 gpm, Flow Rate @ 40 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.