Zoro Homepage

1 HP 2" Manual Submersible Sewage Pump 460V

  • Mfr # WS1034BHF

  • Zoro # G0951194


product price: $1,831.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1034BHF
Zoro #
G0951194
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Max. Dia. Solids
2"
Diameter
12-1/2"
Height
19"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Body Dia.
12 1/2 in
Discharge Dia.
2 in
Overall Height
19 in
Discharge Diameter
2 in
Width at Widest Point
12 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Details

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
53 ft
Impeller Material
Cast Iron
Switch Type
None
GPM of Water @ 40 Ft. of Head
60
Input Phase AC
3
GPM of Water @ 20 Ft. of Head
139
GPM of Water @ 25 Ft. of Head
120
Voltage
460
Thermal Protection
No
Motor Type
3-Phase
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Pump Type
Manual
Amps
3.80 A
Agency Compliance
CSA Certified, UL Listed
Motor RPM
3450
Pump Body Material
Cast Iron
Voltage - Pumps
460VAC
Shaft Seal Material - Pumps
Silicone Carbide
Bearing Type
Ball
Impeller Material - Pumps
Cast Iron
Phase
Three
Item - Sewage Pumps
Submersible Sewage Pump
Switch Type - Pumps
No Switch Included
Item
Sewage Ejector Pump
Max. Head - Pumps
53 ft.
Amps - Pumps
3.80
Discharge NPT
2"
GPM of Water @ 30 Ft. of Head
101
Housing Material
Cast iron
Shaft Seal
Silicon Carbide
GPM of Water @ 15 Ft. of Head
158
Flow Rate @ 20 Ft. of Head
139 gpm
Discharge
2 in FNPT
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
158 gpm
Flow Rate @ 40 Ft. of Head
60 gpm
Duty Cycle
Continuous
Rated Voltage
460V AC
RPM
3,450 RPM
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Type
Manual
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Feet of Head - Maximum
53 ft
Current
3.80 A
For Media Type
Sewage Water
Horsepower
1 hp
Shaft Seal Material
Silicon
Shaft Seal Type
Single Mechanical
Standards
CSA Certified, UL Listed
Flow Rate @ 10 ft of Head
180 gpm
Series
3887BHF
Liquid Temperature - Maximum
104 Degrees F
Frequency
60 Hz

Description

Sewage Ejector Pump, HP 1, Rated Voltage 460V AC, Phase - Pumps 3, Amps 3.80 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 158 gpm, Flow Rate @ 20 Ft. of Head 139 gpm, Flow Rate @ 40 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.