1/2 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # GSP0511

  • Zoro # G5944482


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/2
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSP0511
Zoro #
G5944482
UPC #
697666886057
Country of Origin
China

Dimensions

Cord Length
15 ft
Diameter
7 - 3/4"
Height
12"
Cord Length - Pumps
15 ft.
Length
11-1/4"
Max. Diameter Solids
1/2 in
Width
8-1/4"
Min. Sump Pit Dia.
12 in
Manufacturers Warranty Length
2 yr
Body Dia.
7 3/4 in
Overall Height
12 in
Discharge Dia.
1 1/2 in
Width at Widest Point
8 1/4 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
12 in
Body Diameter
7 3/4 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/2
Hz
60 Hz
Impeller Material
Nylon
Max. Head
26 ft
Max. Temp.
130 Degrees F
Motor RPM
1550
Motor Type
Permanent Split Capacitor
Shaft Seal
Silicon Carbide/Carbon/BUNA
Voltage
115V
Phase
Single
Mechanical Seal
Buna N/Carbon/Ceramic
Outlet
1-1/2" FNPT
Pump Body Material
Cast Iron
Thermal Protection
Yes
Bearing Type
Ball
Gauge/Conductor
18/3
Impeller Material - Pumps
Engineered Thermoplastic
GPM of Water @ 20 Ft. of Head
44
Off Point
3 in
Duty
Continuous
NEC Cord Designation
SJTW
Item - Sump Pumps
Submersible Sump Pump
Shaft Seal Material - Pumps
Silicone Carbide
On Point
8 1/2 in
GPM of Water @ 10 Ft. of Head
70
Agency Compliance
UL/CSA
Pump RPM
1550
Switch Type - Pumps
Vertical Float
Features
Corrosion-Resistant Fasteners
Amps - Pumps
8.00
Base Material
Cast Iron
Alarm Included
No
Max. Liquid Temp.
130 Degrees F
Handle
Yes
Max. Head - Pumps
26 ft.
Input Phase AC
1
GPM of Water @ 25 Ft. of Head
14
Item
Submersible Sump Pump
Voltage - Pumps
115VAC
GPM of Water @ 5 Ft. of Head
76
GPM of Water @ 15 Ft. of Head
60
Amps
8 A
Discharge
1 1/2 in FNPT
Switch Actuation
Vertical Float
Flow Rate @ 15 Ft. of Head
56 gpm
RPM
1,550 RPM
Switch Electrical Connection
Integral
Flow Rate @ 10 Ft. of Head
71 gpm
Phase - Pumps
Single
Flow Rate @ 5 Ft. of Head
76 gpm
Discharge Gender
Female
Flow Rate @ 20 Ft. of Head
38 gpm
Duty Cycle
Continuous
Rated Voltage
115V AC
Discharge Standard
NPT
Body Material
Cast Iron
Standards
UL/CSA
Flow Rate @ 10 ft of Head
71 gpm
Shaft Seal Material
Silicon Carbide
Liquid Temperature - Maximum
130 Degrees F
Feet of Head - Maximum
26 ft
Includes Alarm
No Alarm Included
Frequency
60 Hz
Rotation Speed - Maximum
1,550 RPM
Horsepower
1/2 hp
Current
8 A

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 8 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 in, On Point 8 1/2 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 76 gpm, Flow Rate @ 10 Ft. of Head 71 gpm, Flow Rate @ 15 Ft. of Head 56 gpm, Flow Rate @ 20 Ft. of Head 38 gpm, Max. Head 26 ft, Min. Sump Pit Dia. 12 in, Body Dia. 7 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.