Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS0532BF

  • Zoro # G2358623


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0532BF
Zoro #
G2358623
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Diameter
12-1/2"
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Height
19"
Manufacturers Warranty Length
1 yr
Body Dia.
12 1/2 in
Overall Height
19 in
Discharge Dia.
2 in
Width at Widest Point
12 in
Body Diameter
12 1/2 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in

Details

HP
1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
122 gpm
Max. Head
19 ft
Impeller Material
Cast Iron
Thermal Protection
No
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Shaft Seal Material - Pumps
Silicone Carbide
Voltage - Pumps
240VAC
Agency Compliance
CSA Certified, UL Listed
Motor Type
3-Phase
Switch Type
None
GPM of Water @ 20 Ft. of Head
50
GPM of Water @ 10 Ft. of Head
122
GPM of Water @ 15 Ft. of Head
90
Phase
Three
Shaft Seal
Silicon Carbide
Discharge NPT
2"
Motor RPM
1750
Pump Body Material
Cast Iron
Input Phase AC
3
Item
Sewage Ejector Pump
Amps - Pumps
3.30
Max. Head - Pumps
20 ft.
Impeller Material - Pumps
Cast Iron
Voltage
230
Bearing Type
Ball
Amps
3.30 A
Item - Sewage Pumps
Submersible Sewage Pump
Housing Material
Cast iron
Pump Type
Manual
Switch Type - Pumps
No Switch Included
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
90 gpm
Duty Cycle
Continuous
Discharge
2 in FNPT
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Rated Voltage
230V AC
Flow Rate @ 20 Ft. of Head
50 gpm
Type
Manual
Rotation Speed - Maximum
1,750 RPM
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
122 gpm
Feet of Head - Maximum
19 ft
Horsepower
1/2 hp
Current
3.30 A
Series
3887BF
Shaft Seal Material
Silicon
Frequency
60 Hz
Power Source
Corded Electric
Standards
CSA Certified, UL Listed
For Media Type
Sewage Water
Discharge Orientation
Vertical
Shaft Seal Type
Single Mechanical

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 3.30 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 122 gpm, Flow Rate @ 15 Ft. of Head 90 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.