Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 2" Submersible Sewage Pump 115V

  • Mfr # WW0511

  • Zoro # G0703739


product price: $724.84
/ea
Free Shipping & Returns

Key Features

HP
1/2
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Glass Filled Nylon
Flow Rate @ 10 Ft. of Head
63 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW0511
Zoro #
G0703739
UPC #
697666011022
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
12-15/16"
Cord Length - Pumps
10 ft.
Diameter
10-1/2"
Min. Sump Pit Dia.
18 in
Cord Length
10 ft
Manufacturers Warranty Length
1 yr
Body Dia.
10 1/2 in
Overall Height
13 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Width at Widest Point
10 1/2 in
Solids Diameter - Maximum
2 in
Body Diameter
10 1/2 in
Sump Pit Diameter - Minimum
18 in

Details

HP
1/2
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Glass Filled Nylon
Flow Rate @ 10 Ft. of Head
63 gpm
Max. Head
18 ft
Impeller Material
Thermoplastic
Voltage - Pumps
120VAC
Mechanical Seal
Carbon-Rotary/Ceramic-Stationary, Buna N Elastomers
GPM of Water @ 15 Ft. of Head
28
Discharge NPT
2" F
Amps
0.00 A
Item
Sewage Ejector Pump
Features
Upper and Lower Heavy Duty Ball Bearing Construction, Stainless Steel Fasteners, Power Cable Severe Duty Rated Oil and Water Resistant
Motor RPM
1550
Switch Type - Pumps
No Switch Included
Max. Head - Pumps
18 ft.
GPM of Water @ 10 Ft. of Head
63
Max. Temp.
140 Degrees F
Impeller Material - Pumps
Glass Filled Thermoplastic
Bearing Type
Ball
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
Thermal Protection
Yes
Pump Body Material
Cast Iron
Agency Compliance
CSA
Duty
Continuous
Motor Type
Single Phase
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Phase
Single
Discharge
2 in FNPT
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Rated Voltage
115V AC
RPM
1,550 RPM
Flow Rate @ 15 Ft. of Head
28 gpm
Discharge Gender
Female
Duty Cycle
Continuous
Series
3872
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Rotation Speed - Maximum
1,550 RPM
Volute Material
Plastic
Flow Rate @ 10 ft of Head
63 gpm
Discharge Orientation
Vertical
Motor Housing Material
Plastic
Shaft Seal Material
Ceramic/Nitrile Rubber
Feet of Head - Maximum
18 ft
For Media Type
Sewage Water
Horsepower
1/2 hp
Shaft Seal Type
Single Mechanical
Standards
CSA

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Amps 0.00 A, Motor Type Single Phase, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 63 gpm, Flow Rate @ 15 Ft. of Head 28 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.