1/3 HP 1-1/2" F Submersible Sump Pump 115V
Mfr # GSP0311-25
Zoro # G5938648
product price: $539.00
/ea
Free Shipping & Returns
Key Features
Cord Length
25 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/3
Hz
60 Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSP0311-25
Zoro #
G5938648
UPC #
697666879073
Country of Origin
China
Dimensions
Cord Length
25 ft
Manufacturers Warranty Length
2 yr
Height
10-1/8"
Diameter
7 - 3/4"
Cord Length - Pumps
25 ft.
Max. Diameter Solids
1/2 in
Length
10-5/8"
Min. Sump Pit Dia.
12 in
Width
7-5/8"
Width at Widest Point
7 5/8 in
Overall Height
10 1/8 in
Body Dia.
7 3/4 in
Discharge Dia.
1 1/2 in
Sump Pit Diameter - Minimum
12 in
Discharge Diameter
1 1/2 in
Body Diameter
7 3/4 in
Solids Diameter - Maximum
1/2 in
Description
Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 10 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 1/2 in, On Point 7 1/4 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 26 gpm, Flow Rate @ 20 Ft. of Head 11 gpm, Max. Head 22 ft, Min. Sump Pit Dia. 12 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.