Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # 4NS12M4GC

  • Zoro # G9810123


product price: $15,296.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12M4GC
Zoro #
G9810123
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Max. Dia. Solids
3"
Cord Length - Pumps
20 ft.
Diameter
19-3/4"
Cord Length
25 ft
Height
41-3/10"
Manufacturers Warranty Length
1 yr
Overall Height
41 1/4 in
Body Dia.
19 3/4 in
Discharge Dia.
4 in
Body Diameter
19 3/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
19 3/4 in
Discharge Diameter
4 in

Details

HP
15
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
90 ft
Impeller Material
Cast Iron
Input Phase AC
3
GPM of Water @ 40 Ft. of Head
925
Switch Type
None
Bearing Type
Ball
Discharge NPT
4"
Housing Material
Cast iron
Voltage - Pumps
460VAC
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Thermal Protection
No
Item
Sewage Ejector Pump
Item - Sewage Pumps
Submersible Sewage Pump
Max. Head - Pumps
90 ft.
Impeller Material - Pumps
Cast Iron
Amps - Pumps
23.90
Switch Type - Pumps
No Switch Included
Phase
Three
Motor Type
3-Phase
GPM of Water @ 70 Ft. of Head
300
Amps
23.90 A
Pump Body Material
Cast Iron
Shaft Seal
Tandem Carbon/Ceramic
GPM of Water @ 50 Ft. of Head
750
Voltage
460
Pump Type
Manual
Motor RPM
1750
GPM of Water @ 60 Ft. of Head
550
Agency Compliance
CSA Certified, UL Listed
Max. Liquid Temp.
104 Degrees F
Off Point
8 in
On Point
15 in
RPM
1,750 RPM
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Flow Rate @ 40 Ft. of Head
925 gpm
Duty Cycle
Continuous
Flow Rate @ 60 Ft. of Head
550 gpm
Rated Voltage
460V AC
Discharge
4 in Flanged
Type
Manual
Series
4NS
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Discharge Orientation
Horizontal
Requires Control Panel
Control Panel Required
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Frequency
60 Hz
Volute Material
Cast Iron
Feet of Head - Maximum
90 ft
Standards
CSA Certified, UL Listed
Discharge Gender
Female
Current
23.90 A
Horsepower
15 hp
Shaft Seal Material
Carbon/Ceramic
Rotation Speed - Maximum
1,750 RPM

Description

Sewage Ejector Pump, HP 15, Rated Voltage 460V AC, Phase - Pumps 3, Amps 23.90 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 15 in, Off Point 8 in, Flow Rate @ 40 Ft. of Head 925 gpm, Flow Rate @ 60 Ft. of Head 550 gpm, Max. Diameter Solids 3 in, Body Dia. 19 3/4 in, Width at Widest Point 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.