Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 2" Manual Submersible Sewage Pump 230V

  • Mfr # WS2032BHF

  • Zoro # G2283251


product price: $2,689.99
/ea
Free Shipping & Returns

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2032BHF
Zoro #
G2283251
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Height
19"
Diameter
12-1/2"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
81 ft
Impeller Material
Cast Iron
Switch Type
None
Pump Type
Manual
GPM of Water @ 60 Ft. of Head
80
Voltage
230
Bearing Type
Ball
Max. Head - Pumps
81 ft.
Thermal Protection
No
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 70 Ft. of Head
43
Agency Compliance
CSA Certified, UL Listed
Impeller Material - Pumps
Cast Iron
Pump Body Material
Cast Iron
GPM of Water @ 40 Ft. of Head
159
Amps - Pumps
11.60
Item
Sewage Ejector Pump
Discharge NPT
2"
Phase
Three
Motor RPM
3450
GPM of Water @ 50 Ft. of Head
120
Amps
11.60 A
GPM of Water @ 20 Ft. of Head
218
Housing Material
Cast iron
GPM of Water @ 25 Ft. of Head
204
Item - Sewage Pumps
Submersible Sewage Pump
Voltage - Pumps
240VAC
Input Phase AC
3
GPM of Water @ 30 Ft. of Head
190
Shaft Seal
Silicon Carbide
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Motor Type
3-Phase
Switch Type - Pumps
No Switch Included
Duty Cycle
Continuous
Discharge Gender
Female
Flow Rate @ 40 Ft. of Head
159 gpm
Switch Electrical Connection
No Switch Included
RPM
3,450 RPM
Discharge Standard
NPT
Rated Voltage
230V AC
Flow Rate @ 60 Ft. of Head
80 gpm
Discharge
2 in FNPT
Flow Rate @ 20 Ft. of Head
218 gpm
Type
Manual
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
240 gpm
Current
11.60 A
For Media Type
Sewage Water
Frequency
60 Hz
Series
3887BHF
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Silicon
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
81 ft
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Standards
CSA Certified, UL Listed
Horsepower
2 hp

Description

Sewage Ejector Pump, HP 2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 11.60 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 218 gpm, Flow Rate @ 40 Ft. of Head 159 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.