Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # WS2032D4

  • Zoro # G3201791


product price: $4,544.15
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2032D4
Zoro #
G3201791
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
20 ft
Height
28-1/4"
Max. Dia. Solids
3"
Cord Length - Pumps
20 ft.
Diameter
15-3/4"
Manufacturers Warranty Length
1 yr
Body Dia.
15 3/4 in
Discharge Dia.
4 in
Overall Height
28 1/4 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in
Body Diameter
15 3/4 in
Width at Widest Point
12 1/2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
35 ft
Impeller Material
Cast Iron
GPM of Water @ 25 Ft. of Head
200
Phase
Three
Motor RPM
1750
Pump Type
Manual
GPM of Water @ 20 Ft. of Head
300
Switch Type - Pumps
No Switch Included
Agency Compliance
CSA Certified, UL Listed
Voltage
230
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
No
Amps - Pumps
11.60
Housing Material
Cast iron
Motor Type
3-Phase
Shaft Seal
Silicon Carbide
Discharge NPT
4"
GPM of Water @ 30 Ft. of Head
100
Impeller Material - Pumps
Cast Iron
GPM of Water @ 15 Ft. of Head
375
Bearing Type
Ball
Voltage - Pumps
240VAC
Input Phase AC
3
Switch Type
None
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Item - Sewage Pumps
Submersible Sewage Pump
Amps
11.60 A
Max. Head - Pumps
35 ft.
Pump Body Material
Cast Iron
Item
Sewage Ejector Pump
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
375 gpm
Flow Rate @ 20 Ft. of Head
300 gpm
Discharge Standard
Flanged
Duty Cycle
Continuous
Rated Voltage
230V AC
Type
Manual
Feet of Head - Maximum
35 ft
For Media Type
Sewage Water
Power Source
Corded Electric
Frequency
60 Hz
Discharge Gender
Female
Volute Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Standards
CSA Certified, UL Listed
Shaft Seal Material
Silicon
Flow Rate @ 10 ft of Head
425 gpm
Series
WS-D3
Horsepower
2 hp
Current
11.60 A

Description

Sewage Ejector Pump, HP 2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 11.60 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 375 gpm, Flow Rate @ 20 Ft. of Head 300 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.