Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 HP 3" Manual Submersible Sewage Pump 200V

  • Mfr # WS3038D3

  • Zoro # G9810202


product price: $5,159.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3038D3
Zoro #
G9810202
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Max. Dia. Solids
2 1/2"
Cord Length
20 ft
Diameter
15-1/2"
Height
27-13/21"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Overall Height
27 5/8 in
Body Dia.
15 1/2 in
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in
Body Diameter
15 1/2 in
Solids Diameter - Maximum
2 1/2 in

Details

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
54 ft
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Motor Type
3-Phase
Switch Type - Pumps
No Switch Included
Input Phase AC
3
Voltage - Pumps
200VAC
Pump Type
Manual
Amps
15.20 A
GPM of Water @ 30 Ft. of Head
265
GPM of Water @ 25 Ft. of Head
310
Voltage
200
GPM of Water @ 15 Ft. of Head
390
Thermal Protection
No
GPM of Water @ 40 Ft. of Head
160
Housing Material
Cast iron
Phase
Three
Amps - Pumps
15.20
Motor RPM
1750
Pump Body Material
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
Shaft Seal
Silicon Carbide
Shaft Seal Material - Pumps
Silicone Carbide
Max. Head - Pumps
54 ft.
Impeller Material - Pumps
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Bearing Type
Ball
Discharge NPT
3"
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 20 Ft. of Head
350
Switch Type
None
Discharge
3 in Flanged
Duty Cycle
Continuous
Discharge Standard
Flanged
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
390 gpm
Flow Rate @ 40 Ft. of Head
160 gpm
Rated Voltage
200V AC
Flow Rate @ 20 Ft. of Head
350 gpm
RPM
1,750 RPM
Type
Manual
Rotation Speed - Maximum
1,750 RPM
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Silicon
Feet of Head - Maximum
54 ft
Flow Rate @ 10 ft of Head
450 gpm
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Power Source
Corded Electric
For Media Type
Sewage Water
Series
WS-D3
Discharge Orientation
Vertical
Discharge Gender
Female
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Current
15.20 A
Volute Material
Cast Iron
Horsepower
3 hp

Description

Sewage Ejector Pump, HP 3, Rated Voltage 200V AC, Phase - Pumps 3, Amps 15.20 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 390 gpm, Flow Rate @ 20 Ft. of Head 350 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Max. Diameter Solids 2 1/2 in, Body Dia. 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.