Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 HP 3" Manual Submersible Sewage Pump 230V

  • Mfr # WS3032D3

  • Zoro # G1922094


product price: $5,243.39
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3032D3
Zoro #
G1922094
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
20 ft
Diameter
15-1/2"
Cord Length - Pumps
20 ft.
Height
27-13/21"
Max. Dia. Solids
2 1/2"
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Overall Height
27 5/8 in
Body Dia.
15 1/2 in
Body Diameter
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
15 1/2 in
Discharge Diameter
3 in

Details

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
54 ft
Impeller Material
Cast Iron
Shaft Seal
Silicon Carbide
Phase
Three
Switch Type - Pumps
No Switch Included
Motor Type
3-Phase
Bearing Type
Ball
Item - Sewage Pumps
Submersible Sewage Pump
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Amps
12.00 A
Impeller Material - Pumps
Cast Iron
Voltage
230
GPM of Water @ 25 Ft. of Head
310
Housing Material
Cast iron
Input Phase AC
3
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
No
Pump Type
Manual
GPM of Water @ 30 Ft. of Head
265
Discharge NPT
3"
Motor RPM
1750
Voltage - Pumps
240VAC
Pump Body Material
Cast Iron
Max. Head - Pumps
54 ft.
GPM of Water @ 20 Ft. of Head
350
Switch Type
None
GPM of Water @ 40 Ft. of Head
160
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 15 Ft. of Head
390
Item
Sewage Ejector Pump
Amps - Pumps
12.00
Flow Rate @ 15 Ft. of Head
390 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
350 gpm
RPM
1,750 RPM
Discharge
3 in Flanged
Rated Voltage
240V AC
Duty Cycle
Continuous
Flow Rate @ 40 Ft. of Head
160 gpm
Discharge Standard
Flanged
Type
Manual
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Shaft Seal Material
Silicon
Feet of Head - Maximum
54 ft
Horsepower
3 hp
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Series
WS-D3
Current
12.00 A
Flow Rate @ 10 ft of Head
300 gpm
Discharge Orientation
Vertical
Frequency
60 Hz
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Standards
CSA Certified, UL Listed
Discharge Gender
Female

Description

Sewage Ejector Pump, HP 3, Rated Voltage 240V AC, Phase - Pumps 3, Amps 12.00 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 390 gpm, Flow Rate @ 20 Ft. of Head 350 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Max. Diameter Solids 2 1/2 in, Body Dia. 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.