Zoro Homepage

3 HP 4" Manual Submersible Sewage Pump 200V

  • Mfr # WS3038D4

  • Zoro # G6695315


product price: $5,172.99
/ea
Free Shipping & Returns

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3038D4
Zoro #
G6695315
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Max. Dia. Solids
3"
Diameter
15-3/4"
Cord Length - Pumps
20 ft.
Height
28-1/4"
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Body Dia.
15 3/4 in
Overall Height
28 1/4 in
Discharge Dia.
4 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in
Body Diameter
15 3/4 in

Description

Sewage Ejector Pump, HP 3, Rated Voltage 200V AC, Phase - Pumps 3, Amps 16.60 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 440 gpm, Flow Rate @ 40 Ft. of Head 75 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.