Zoro Homepage

3 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # WS3032D4

  • Zoro # G0374394


product price: $5,662.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3032D4
Zoro #
G0374394
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Height
28-1/4"
Diameter
15-3/4"
Max. Dia. Solids
3"
Overall Height
28 1/4 in
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Discharge Diameter
4 in
Solids Diameter - Maximum
3 in
Manufacturers Warranty Length
1 yr
Width at Widest Point
15 1/2 in
Body Diameter
15 3/4 in

Details

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
46 ft
Impeller Material
Cast Iron
Housing Material
Cast iron
Bearing Type
Ball
Input Phase AC
3
Switch Type
None
Discharge NPT
4"
Shaft Seal
Silicon Carbide
Impeller Material - Pumps
Cast Iron
Max. Head - Pumps
46 ft.
Switch Type - Pumps
No Switch Included
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 40 Ft. of Head
75
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
No
Phase
Three
GPM of Water @ 25 Ft. of Head
370
Agency Compliance
CSA Certified, UL Listed
Amps - Pumps
14.40
Pump Type
Manual
GPM of Water @ 30 Ft. of Head
225
Item - Sewage Pumps
Submersible Sewage Pump
Motor Type
3-Phase
Motor RPM
1750
Pump HP
3
Pump Body Material
Cast Iron
Voltage
230
GPM of Water @ 20 Ft. of Head
440
Item
Sewage Ejector Pump
Voltage - Pumps
240VAC
Amps
14.40 A
Discharge
4 in Flanged
Flow Rate @ 40 Ft. of Head
75 gpm
Discharge Standard
Flanged
RPM
1,750 RPM
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
440 gpm
Rated Voltage
230V AC
Type
Manual
Current
14.40 A
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
1,750 RPM
Shaft Seal Material
Silicon
Series
WS-D3
Standards
CSA Certified, UL Listed
Power Source
Corded Electric
Feet of Head - Maximum
46 ft
Motor Housing Material
Cast Iron
Discharge Gender
Female
Frequency
60 Hz
Discharge Orientation
Vertical
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
550 gpm
Horsepower
3 hp
Volute Material
Cast Iron
For Media Type
Sewage Water
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, HP 3, Rated Voltage 230V AC, Phase - Pumps 3, Amps 14.40 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 440 gpm, Flow Rate @ 40 Ft. of Head 75 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.