Zoro Homepage

3/4 HP 1-1/2" Plug-In Utility Pump 230

  • Mfr # 1DW51D1EA

  • Zoro # G9207777


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
3/4
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DW51D1EA
Zoro #
G9207777
UPC #
697666111746
Country of Origin
Italy

Dimensions

Cord Length
30 ft
Length
7"
Height
15-1/2"
Manufacturers Warranty Length
1 yr
Cord Size
18/3
Cord Length - Pumps
30 ft.
Diameter
7"
Width
7"
Min. Sump Pit Dia.
10 in
Max. Diameter Solids
3/8 in
Body Dia.
7 in
Minimum Water Depth
10 in
Discharge Dia.
1 1/2 in
Width at Widest Point
7 in
Overall Height
15 1/2 in
Solids Diameter - Maximum
3/8 in
Sump Pit Diameter - Minimum
10 in
Operating Water Depth - Minimum
10 in
Body Diameter
7 in

Details

Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
3/4
Hz
60
Impeller Material
304 Stainless Steel
Max. Head
44 ft
Motor RPM
3500
Motor Type
Permanent Split Capacitor
Shaft Seal
Silicon Carbide
Voltage
230
Phase
1
Insulation Class
F
Pump RPM
3450
GPM of Water @ 15 Ft. of Head
75
GPM of Water @ 35 Ft. of Head
15
Impeller Material - Pumps
304 Stainless Steel
Thermal Protection
Yes
Item - Dewatering Pumps
Utility/Dewatering Pump
Item
Plug-In Utility Pump
GPM of Water @ 25 Ft. of Head
50
For Use With
Water
Cord Type
SOW
GPM of Water @ 30 Ft. of Head
42
Amps - Pumps
5.70
GPM of Water @ 40 Ft. of Head
15
Base Material
304 Stainless Steel
Handle
Yes
GPM of Water @ 5 Ft. of Head
92
Duty
Continuous
GPM of Water @ 10 Ft. of Head
85
Voltage - Pumps
240VAC
GPM of Water @ 20 Ft. of Head
65
Max. Head - Pumps
45 ft.
Shaft Seal Material - Pumps
Silicone Carbide
Max. Liquid Temp.
120 Degrees F
Bearing Type
Ball
Amps
5.70
Discharge Gender
Female
Flow Rate @ 5 Ft. of Head
92 gpm
Switch Actuation
No Switch Included
Flow Rate @ 15 Ft. of Head
75 gpm
Discharge
1 1/2 in FNPT
Flow Rate @ 20 Ft. of Head
65 gpm
Rated Voltage
230V AC
Flow Rate @ 10 Ft. of Head
85 gpm
Discharge Standard
NPT
Duty Cycle
Continuous
RPM
3,500 RPM
Body Material
Stainless Steel
Shaft Seal Material
Silicon Carbide
Feet of Head - Maximum
44 ft
Horsepower
3/4 hp
Rotation Speed - Maximum
3,500 RPM
Frequency
60 Hz
Flow Rate @ 10 ft of Head
85 gpm
Liquid Temperature - Maximum
120 Degrees F
Current
5.70 A
Flow Rate @ 5 ft of Head
92 gpm
Includes Garden Hose Adapter
No Garden Hose Adapter Included

Description

Plug-In Utility Pump, HP 3/4, Rated Voltage 230V AC, Hz 60, Amps 5.70, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material 304 Stainless Steel, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 92 gpm, Flow Rate @ 10 Ft. of Head 85 gpm, Flow Rate @ 15 Ft. of Head 75 gpm, Flow Rate @ 20 Ft. of Head 65 gpm, Max. Head 44 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 in, Width at Widest Point 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.