Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 HP 1-1/2" Plug-In Utility Pump 230

  • Mfr # 1DW51D3EA

  • Zoro # G9207941


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
3/4
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DW51D3EA
Zoro #
G9207941
UPC #
697666111753
Country of Origin
Italy

Dimensions

Cord Length
30 ft
Cord Size
18/4
Width
7"
Min. Sump Pit Dia.
10 in
Manufacturers Warranty Length
1 yr
Diameter
7"
Length
7"
Height
15-1/2"
Cord Length - Pumps
30 ft.
Max. Diameter Solids
3/8 in
Body Dia.
7 in
Overall Height
15 1/2 in
Discharge Dia.
1 1/2 in
Width at Widest Point
7 in
Minimum Water Depth
10 in
Sump Pit Diameter - Minimum
10 in
Operating Water Depth - Minimum
10 in
Solids Diameter - Maximum
3/8 in
Body Diameter
7 in

Details

Discharge NPT
1-1/2"
Housing Material
Stainless steel
HP
3/4
Hz
60
Impeller Material
304 Stainless Steel
Max. Head
44 ft
Motor RPM
3500
Motor Type
Capacitor Start
Shaft Seal
Silicon Carbide
Voltage
230
Phase
3
Max. Head - Pumps
45 ft.
Amps - Pumps
3.60
GPM of Water @ 35 Ft. of Head
15
Bearing Type
Ball
GPM of Water @ 30 Ft. of Head
42
GPM of Water @ 40 Ft. of Head
15
For Use With
Water
Pump RPM
3450
Item
Plug-In Utility Pump
Base Material
304 Stainless Steel
GPM of Water @ 15 Ft. of Head
75
Thermal Protection
No
Cord Type
SOW
Max. Liquid Temp.
120 Degrees F
Duty
Continuous
GPM of Water @ 10 Ft. of Head
85
GPM of Water @ 5 Ft. of Head
92
Voltage - Pumps
240VAC
Shaft Seal Material - Pumps
Silicone Carbide
Item - Dewatering Pumps
Utility/Dewatering Pump
Handle
Yes
GPM of Water @ 20 Ft. of Head
65
Impeller Material - Pumps
304 Stainless Steel
Pump HP
3/4
GPM of Water @ 25 Ft. of Head
50
Insulation Class
F
Amps
3.60
Duty Cycle
Continuous
Switch Actuation
No Switch Included
Discharge
1 1/2 in FNPT
Flow Rate @ 20 Ft. of Head
65 gpm
Body Material
Stainless Steel
Flow Rate @ 15 Ft. of Head
75 gpm
Discharge Gender
Female
Rated Voltage
230V AC
Flow Rate @ 10 Ft. of Head
85 gpm
Discharge Standard
NPT
Flow Rate @ 5 Ft. of Head
92 gpm
RPM
3,500 RPM
Flow Rate @ 5 ft of Head
92 gpm
Flow Rate @ 10 ft of Head
85 gpm
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,500 RPM
Frequency
60 Hz
Feet of Head - Maximum
44 ft
Horsepower
3/4 hp
Liquid Temperature - Maximum
120 Degrees F
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Current
3.60 A

Description

Plug-In Utility Pump, HP 3/4, Rated Voltage 230V AC, Hz 60, Amps 3.60, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material 304 Stainless Steel, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 92 gpm, Flow Rate @ 10 Ft. of Head 85 gpm, Flow Rate @ 15 Ft. of Head 75 gpm, Flow Rate @ 20 Ft. of Head 65 gpm, Max. Head 44 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 10 in, Body Dia. 7 in, Width at Widest Point 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.