Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 HP 2" Manual Submersible Sewage Pump 200V

  • Mfr # WS0738BF

  • Zoro # G8536026


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0738BF
Zoro #
G8536026
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
19"
Diameter
12-1/2"
Max. Dia. Solids
2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Overall Height
19 in
Body Dia.
12 1/2 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in
Discharge Diameter
2 in
Width at Widest Point
12 in

Details

HP
3/4
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
145 gpm
Max. Head
30 ft
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Discharge NPT
2"
Motor RPM
1750
Motor Type
3-Phase
Agency Compliance
CSA Certified, UL Listed
Amps - Pumps
4.10
Amps
4.10 A
Impeller Material - Pumps
Cast Iron
GPM of Water @ 15 Ft. of Head
116
Voltage
200
Bearing Type
Ball
Housing Material
Cast iron
Item - Sewage Pumps
Submersible Sewage Pump
Input Phase AC
3
Shaft Seal Material - Pumps
Silicone Carbide
Switch Type
None
Shaft Seal
Silicon Carbide
Max. Head - Pumps
30 ft.
GPM of Water @ 25 Ft. of Head
48
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Pump Type
Manual
Thermal Protection
No
Switch Type - Pumps
No Switch Included
GPM of Water @ 10 Ft. of Head
145
Voltage - Pumps
200VAC
Phase
Three
GPM of Water @ 20 Ft. of Head
86
Pump Body Material
Cast Iron
RPM
1,750 RPM
Discharge
2 in FNPT
Duty Cycle
Continuous
Rated Voltage
200V AC
Flow Rate @ 20 Ft. of Head
86 gpm
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
116 gpm
Type
Manual
Horsepower
3/4 hp
For Media Type
Sewage Water
Feet of Head - Maximum
30 ft
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,750 RPM
Flow Rate @ 10 ft of Head
145 gpm
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Series
3887BF
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical
Shaft Seal Material
Silicon
Current
4.10 A

Description

Sewage Ejector Pump, HP 3/4, Rated Voltage 200V AC, Phase - Pumps 3, Amps 4.10 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 145 gpm, Flow Rate @ 15 Ft. of Head 116 gpm, Flow Rate @ 20 Ft. of Head 86 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.