Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 HP 3" Manual Submersible Sewage Pump 230V

  • Mfr # WS5032D3

  • Zoro # G1539063


product price: $5,180.29
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5032D3
Zoro #
G1539063
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Max. Dia. Solids
2 1/2"
Height
27-13/21"
Diameter
15-1/2"
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Overall Height
27 5/8 in
Body Dia.
15 1/2 in
Discharge Dia.
3 in
Discharge Diameter
3 in
Solids Diameter - Maximum
2 1/2 in
Body Diameter
15 1/2 in
Width at Widest Point
15 1/2 in

Details

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
64 ft
Impeller Material
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
GPM of Water @ 20 Ft. of Head
435
Amps
16.40 A
Thermal Protection
No
Shaft Seal
Silicon Carbide
Housing Material
Cast iron
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 60 Ft. of Head
60
Phase
Three
GPM of Water @ 25 Ft. of Head
400
Motor Type
3-Phase
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 50 Ft. of Head
170
GPM of Water @ 30 Ft. of Head
360
Input Phase AC
3
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Switch Type - Pumps
No Switch Included
Motor RPM
1750
Voltage - Pumps
240VAC
Discharge NPT
3"
Voltage
230
Impeller Material - Pumps
Cast Iron
Amps - Pumps
16.40
Pump Body Material
Cast Iron
Item
Sewage Ejector Pump
Pump Type
Manual
Max. Head - Pumps
64 ft.
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
280
Switch Type
None
Discharge
3 in Flanged
Flow Rate @ 40 Ft. of Head
280 gpm
Flow Rate @ 60 Ft. of Head
60 gpm
Flow Rate @ 20 Ft. of Head
435 gpm
Flow Rate @ 15 Ft. of Head
470 gpm
Discharge Standard
Flanged
Duty Cycle
Continuous
RPM
1,750 RPM
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
Type
Manual
For Media Type
Sewage Water
Power Source
Corded Electric
Rotation Speed - Maximum
1,750 RPM
Frequency
60 Hz
Horsepower
5 hp
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
64 ft
Discharge Gender
Female
Shaft Seal Material
Silicon
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
480 gpm
Discharge Orientation
Vertical
Current
16.40 A
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Series
WS-D3
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, HP 5, Rated Voltage 230V AC, Phase - Pumps 3, Amps 16.40 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 470 gpm, Flow Rate @ 20 Ft. of Head 435 gpm, Flow Rate @ 40 Ft. of Head 280 gpm, Flow Rate @ 60 Ft. of Head 60 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.