Zoro Homepage

7-1/2 HP 4" Manual Submersible Sewage Pump 230V

  • Mfr # 4NS12K3MC

  • Zoro # G9810175


product price: $11,613.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NS12K3MC
Zoro #
G9810175
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
25 ft
Cord Length - Pumps
20 ft.
Height
41-3/10"
Diameter
19-3/4"
Max. Dia. Solids
3"
Manufacturers Warranty Length
1 yr
Body Dia.
19 3/4 in
Discharge Dia.
4 in
Overall Height
41 1/4 in
Discharge Diameter
4 in
Body Diameter
19 3/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
19 3/4 in

Details

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
55 ft
Impeller Material
Cast Iron
Switch Type
None
Pump Type
Manual
Item
Sewage Ejector Pump
Shaft Seal
Tandem Carbon/Ceramic
Discharge NPT
4"
GPM of Water @ 30 Ft. of Head
540
Voltage - Pumps
240VAC
Amps
23.40 A
GPM of Water @ 40 Ft. of Head
320
Housing Material
Cast iron
Motor RPM
1750
GPM of Water @ 20 Ft. of Head
775
Input Phase AC
3
Pump HP
7-1/2
Pump Body Material
Cast Iron
Impeller Material - Pumps
Cast Iron
GPM of Water @ 25 Ft. of Head
650
Thermal Protection
No
Max. Head - Pumps
55 ft.
Voltage
230
Max. Liquid Temp.
104 Degrees F
Amps - Pumps
23.40
Switch Type - Pumps
No Switch Included
Phase
Three
GPM of Water @ 15 Ft. of Head
875
Motor Type
3-Phase
Shaft Seal Material - Pumps
Ceramic, Tandem Carbon
Item - Sewage Pumps
Submersible Sewage Pump
Bearing Type
Ball
Agency Compliance
CSA Certified, UL Listed
Discharge
4 in Flanged
Duty Cycle
Continuous
Rated Voltage
230V AC
Flow Rate @ 20 Ft. of Head
775 gpm
Discharge Standard
Flanged
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
320 gpm
Flow Rate @ 15 Ft. of Head
875 gpm
RPM
1,750 RPM
Type
Manual
Standards
CSA Certified, UL Listed
Series
4NS
Feet of Head - Maximum
55 ft
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Discharge Gender
Female
Rotation Speed - Maximum
1,750 RPM
Discharge Orientation
Horizontal
Current
23.40 A
Shaft Seal Material
Carbon/Ceramic
Volute Material
Cast Iron
Horsepower
7 1/2 hp
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
Frequency
60 Hz
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, HP 7-1/2, Rated Voltage 230V AC, Phase - Pumps 3, Amps 23.40 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Ceramic, Tandem Carbon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 875 gpm, Flow Rate @ 20 Ft. of Head 775 gpm, Flow Rate @ 40 Ft. of Head 320 gpm, Max. Diameter Solids 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.