Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2 HP 4" Manual Submersible Sewage Pump 460V

  • Mfr # WS7534D4

  • Zoro # G1949753


product price: $7,168.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS7534D4
Zoro #
G1949753
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length - Pumps
20 ft.
Diameter
15-3/4"
Height
28-1/4"
Cord Length
20 ft
Max. Dia. Solids
3"
Manufacturers Warranty Length
1 yr
Body Dia.
15 3/4 in
Discharge Dia.
4 in
Overall Height
28 1/4 in
Body Diameter
15 3/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
15 1/2 in
Discharge Diameter
4 in

Details

HP
7-1/2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
60 ft
Impeller Material
Cast Iron
Agency Compliance
CSA Certified, UL Listed
Thermal Protection
No
GPM of Water @ 40 Ft. of Head
150
Discharge NPT
4"
Phase
Three
Amps
11.50 A
GPM of Water @ 20 Ft. of Head
620
Bearing Type
Ball
Amps - Pumps
11.50
Input Phase AC
3
Motor Type
3-Phase
Impeller Material - Pumps
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
Pump Type
Manual
Shaft Seal
Silicon Carbide
GPM of Water @ 50 Ft. of Head
155
Voltage - Pumps
460VAC
Max. Head - Pumps
60 ft.
Housing Material
Cast iron
Shaft Seal Material - Pumps
Silicone Carbide
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 25 Ft. of Head
490
Switch Type
None
Motor RPM
1750
GPM of Water @ 30 Ft. of Head
330
Switch Type - Pumps
No Switch Included
Pump Body Material
Cast Iron
Item
Sewage Ejector Pump
Voltage
460
Flow Rate @ 40 Ft. of Head
150 gpm
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Discharge Standard
Flanged
Rated Voltage
460V AC
RPM
1,750 RPM
Flow Rate @ 20 Ft. of Head
620 gpm
Type
Manual
Frequency
60 Hz
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Current
11.50 A
Horsepower
7 1/2 hp
Shaft Seal Material
Silicon
Discharge Orientation
Vertical
Feet of Head - Maximum
60 ft
Power Source
Corded Electric
Volute Material
Cast Iron
Series
WS-D3
Flow Rate @ 10 ft of Head
800 gpm
Rotation Speed - Maximum
1,750 RPM
Discharge Gender
Female
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water

Description

Sewage Ejector Pump, HP 7-1/2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 11.50 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 620 gpm, Flow Rate @ 40 Ft. of Head 150 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.