Booster Pump, 1/2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage, 75 psi Max Pressure

  • Mfr # 5GBC0512J0

  • Zoro # G6929325


product price:  $1,491.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GBC0512J0
Zoro #
G6929325
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Length
23 1/8 in
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
23.13 in
Overall Width
6.06 in
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
9
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Seal Material
Buna-N/Carbon/Ceramic
HP
1/2
GPM @ 40 PSI
9
GPM @ 60 PSI
8.5
Duty
Continuous
Motor Type
Capacitor-Start
GPM @ 100 PSI
3.5
Phase
Three
Amps
6.8/3.8-3.4 A
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Agency Compliance
CSA/UL/CE
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
GPM @ 10 PSI
9.5
Max. Liquid Temp.
160 Degrees F
Impeller Type
Closed
Outlet
1" FNPT
Max. Pressure
75 psi
Inlet
1" FNPT
Bearing Type
Ball
Max. Case Pressure
375 psi
Voltage
230-460
Stages
9
Impeller Material
Glass Filled Polycarbonate
Frame
56J
GPM @ 120 PSI
2
GPM @ 80 PSI
6
Motor Enclosure
Open Dripproof (ODP)
Pump Mounting Position
Horizontal
GPM @ 20 PSI
9.5
Housing Material
Cast iron
Motor RPM
3,450 RPM
Duty Cycle
Continuous
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Pump Housing Material
Cast Iron
Maximum RPM
3,500 RPM
Case Pressure (Maximum)
260 psi
Maximum Feet of Head
304 ft of head
Flow Rate @ 80 psi
6 gpm
For Use With Potable Systems
No
Flow Rate @ 120 psi
2 gpm
Motor Frame Designation
56J
Frequency
60 Hz
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 15 psi
9.4 gpm
Maximum Media Temperature
160 Degrees F
Series Family
5GB
Intake Type
NPT
Maximum Flow Rate
8 gpm
Flow Rate @ 20 psi
9.2 gpm
Number of Stages
9
Motor Ambient Temperature (Minimum)
40 Degrees F
Impeller Design
Closed
Discharge Type
NPT
Flow Rate @ 40 psi
8.4 gpm
Series
GB
Nameplate Voltage
230/460V AC
Flow Rate @ 50 psi
7.6 gpm
Flow Rate @ 30 psi
8.8 gpm
Flow Rate @ 90 psi
5.2 gpm
Mounting Orientation
Horizontal
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 100 psi
4.5 gpm
Flow Rate @ 10 psi
9.5 gpm
Flow Rate @ 70 psi
6.5 gpm
Horsepower
1/2 hp
Flow Rate @ 60 psi
7.2 gpm
Shut Off Pressure (Maximum)
75 psi
Compatible with Media Type
Water
Feet of Head (Minimum)
210 ft of head
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Minimum Flow Rate
1 gpm
Flow Rate - Maximum
8 gpm
Inlet Standard
NPT
Feet of Head - Minimum
210 ft
Revolutions Per Minute - Maximum
3,500 RPM
Electrical Connection Type
Plug-In
Motor Design
Capacitor-Start
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Cast Iron
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Minimum
1 gpm
Installation
Floor Standing
Case Pressure - Maximum
260 psi
Feet of Head - Maximum
304 ft
Motor Enclosure Design
Open Drip Proof
Priming
Manual
Pump Technology
Centrifugal
Discharge Standard
NPT
Full Load Current
6.8/3.8-3.4 A
Thermal Protection
Auto
Shut Off Pressure - Maximum
75 psi
Motor Ambient Temperature - Minimum
-50 Degrees F

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 9.5 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Flow Rate @ 40 psi 8.4 gpm, Flow Rate @ 50 psi 7.6 gpm, Flow Rate @ 60 psi 7.2 gpm, Flow Rate @ 70 psi 6.5 gpm, Flow Rate @ 80 psi 6 gpm, Flow Rate @ 90 psi 5.2 gpm, Flow Rate @ 100 psi 4.5 gpm, Flow Rate @ 120 psi 2 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.