Shop GOULDS

Booster Pump, 2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 25GBC2012K0

  • Zoro # G6551325


product price: 
$
1,994.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25GBC2012K0
Zoro #
G6551325
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Length
29 13/16 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Overall Height
5.75 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Compatible Discharge Pipe Size
1 in
Overall Length
29.81 in
Inlet Diameter
1 in
Cord Length
20 ft
Wire Rope Length
29.81 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Stages
10
Phase
Three
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
GPM @ 120 PSI
15
GPM @ 60 PSI
31
Inlet
1" FNPT
Max. Case Pressure
260 psi
Motor RPM
3,450 RPM
Duty
Continuous
Outlet
1" FNPT
Max. Liquid Temp.
160 Degrees F
Voltage
230-460
Motor Enclosure
Open Dripproof (ODP)
Motor Ambient Temp. Rating
40 Degrees C
Max. Pressure
75 psi
Seal Material
Buna-N/Carbon/Ceramic
Impeller Type
Closed
GPM @ 20 PSI
37
GPM @ 40 PSI
33.5
Impeller Material
Glass Filled Polycarbonate
Bearing Type
Ball
HP
2
GPM @ 10 PSI
38
Motor Type
Capacitor-Start
Frame
56J
Pump Mounting Position
Horizontal
Hz
60
Amps
18.8/10.2-9.4 A
GPM @ 80 PSI
24
GPM @ 100 PSI
21
Housing Material
Cast iron
Agency Compliance
CSA/UL/CE
Flow Rate @ 30 psi
36 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 50 psi
32.5 gpm
Flow Rate @ 60 psi
31 gpm
Flow Rate @ 20 psi
37 gpm
Minimum Flow Rate
8 gpm
Flow Rate @ 15 psi
38 gpm
Feet of Head (Minimum)
200 ft of head
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Maximum RPM
3,500 RPM
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 120 psi
15 gpm
For Use With Potable Systems
No
Motor Frame Designation
56J
Duty Cycle
Continuous
Flow Rate @ 90 psi
22.5 gpm
Discharge Type
NPT
Intake Type
NPT
Flow Rate @ 80 psi
24 gpm
Flow Rate @ 10 psi
38 gpm
Flow Rate @ 100 psi
21 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Series Family
25GB
Series
GB
Motor Ambient Temperature (Minimum)
40 Degrees F
Pump Housing Material
Cast Iron
Compatible with Media Type
Water
Maximum Media Temperature
160 Degrees F
Flow Rate @ 70 psi
29 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Number of Stages
10
Horsepower
2 hp
Maximum Feet of Head
304 ft of head
Standards
CAN 22.2, CSA Certified, UL778
Impeller Design
Closed
Mounting Orientation
Horizontal
Flow Rate @ 40 psi
33.5 gpm
Frequency
60 Hz
Case Pressure (Maximum)
186 psi
Maximum Flow Rate
33 gpm
Flow Rate - Minimum
8 gpm
Feet of Head - Minimum
200 ft
Media Temperature - Maximum
160 Degrees F
Motor Enclosure Design
Open Drip Proof
Pump Technology
Centrifugal
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Minimum
-50 Degrees F
Priming
Manual
Electrical Connection Type
Plug-In
Thermal Protection
Auto
Feet of Head - Maximum
304 ft
Revolutions Per Minute - Maximum
3,500 RPM
Case Pressure - Maximum
186 psi
Motor Design
Capacitor-Start
Installation
Floor Standing
Inlet Standard
NPT
Shut Off Pressure - Maximum
75 psi
Discharge Standard
NPT
Full Load Current
18.8/10.2-9.4 A
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Pump Casing Material
Cast Iron
Flow Rate - Maximum
33 gpm
Motor Ambient Temperature - Maximum
104 Degrees F

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 38 gpm, Flow Rate @ 20 psi 37 gpm, Flow Rate @ 30 psi 36 gpm, Flow Rate @ 40 psi 33.5 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31 gpm, Flow Rate @ 70 psi 29 gpm, Flow Rate @ 80 psi 24 gpm, Flow Rate @ 90 psi 22.5 gpm, Flow Rate @ 100 psi 21 gpm, Flow Rate @ 120 psi 15 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.