Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 7 Stage, 75 psi Max Pressure

  • Mfr # 5GBC03

  • Zoro # G7232723


product price:  $1,386.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GBC03
Zoro #
G7232723
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Length
21 11/16 in
Height
5 3/4 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Overall Length
21.69 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Overall Width
6.06 in
Compatible Discharge Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
7
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,450 RPM
GPM @ 20 PSI
8.5
Phase
Single
Motor Enclosure
Open Dripproof (ODP)
Amps
6.8/3.8-3.4 A
GPM @ 10 PSI
9.5
GPM @ 60 PSI
5.5
Housing Material
Cast iron
Pump Mounting Position
Horizontal
HP
1/3
Motor Ambient Temp. Rating
40 Degrees C
Max. Liquid Temp.
160 Degrees F
Motor Type
Capacitor-Start
Impeller Material
Glass Filled Polycarbonate
Max. Case Pressure
375 psi
Bearing Type
Ball
Stages
7
GPM @ 40 PSI
7.5
Duty
Continuous
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Impeller Type
Closed
Inlet
1" FNPT
Max. Pressure
75 psi
Frame
56J
GPM @ 80 PSI
4
Voltage
115-230
Seal Material
Buna-N/Carbon/Ceramic
Hz
60
Agency Compliance
CSA/UL/CE
Outlet
1" FNPT
Maximum Media Temperature
160 Degrees F
Duty Cycle
Continuous
Intake Type
NPT
Feet of Head (Minimum)
10 ft of head
Maximum RPM
3,500 RPM
Flow Rate @ 60 psi
6.1 gpm
Compatible with Media Type
Water
Maximum Feet of Head
220 ft of head
Flow Rate @ 90 psi
2.8 gpm
Flow Rate @ 40 psi
7.8 gpm
Horsepower
1/2 hp
Flow Rate @ 80 psi
4 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Nameplate Voltage
115/230V AC
Flow Rate @ 15 psi
9.2 gpm
Discharge Type
NPT
Maximum Flow Rate
8 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Motor Frame Designation
56J
Minimum Flow Rate
1 gpm
Flow Rate @ 30 psi
8.4 gpm
Flow Rate @ 70 psi
5.1 gpm
Flow Rate @ 20 psi
8.8 gpm
Number of Stages
7
Case Pressure (Maximum)
260 psi
Frequency
60 Hz
For Use With Potable Systems
No
Motor Ambient Temperature (Maximum)
104 Degrees F
Shut Off Pressure (Maximum)
75 psi
Series
GB
Flow Rate @ 50 psi
7 gpm
Flow Rate @ 10 psi
9.5 gpm
Impeller Design
Closed
Mounting Orientation
Horizontal
Series Family
5GB
Standards
CAN 22.2, CSA Certified, UL778
Pump Housing Material
Cast Iron
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
104 Degrees F
Full Load Current
6.8/3.8-3.4 A
Thermal Protection
Auto
Pump Technology
Centrifugal
Feet of Head - Maximum
220 ft
Case Pressure - Maximum
260 psi
Installation
Floor Standing
Electrical Connection Type
Plug-In
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
-50 Degrees F
Shut Off Pressure - Maximum
75 psi
Priming
Manual
Revolutions Per Minute - Maximum
3,500 RPM
Motor Design
Capacitor-Start
Discharge Standard
NPT
Flow Rate - Minimum
1 gpm
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Suction Lift - Maximum
10 ft
Feet of Head - Minimum
10 ft
Media Temperature - Maximum
160 Degrees F
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
8 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.5 gpm, Flow Rate @ 20 psi 8.8 gpm, Flow Rate @ 30 psi 8.4 gpm, Flow Rate @ 40 psi 7.8 gpm, Flow Rate @ 50 psi 7 gpm, Flow Rate @ 60 psi 6.1 gpm, Flow Rate @ 70 psi 5.1 gpm, Flow Rate @ 80 psi 4 gpm, Flow Rate @ 90 psi 2.8 gpm, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.