Constant Pressure Booster Pump, 3 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 7 Stage

  • Mfr # 3AVN15HM07

  • Zoro # G4333561


product price:  $6,263.99
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3AVN15HM07
Zoro #
G4333561
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
1 in
Discharge Flange Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Discharge Diameter
1 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
7
Max. Pressure - Pumps
100 psi
Tank (Gal.) - Pumps
Tank Not Included
Housing Material - Pumps
316 Stainless Steel
NEMA Rating - Pumps
1
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
106
Max. PSI Boost @ 20-30 GPM
80
Hz
60
Motor Type
AC
Includes
Pump (e-HM 7 stg), Transducer
Seal Material
Carbon/EPR/Silicon Carbide
Inlet
1-1/4"
HP
3
Max. Pressure
100 psi
Duty - Pumps
Continuous
Self-Priming
No
Motor RPM
3,500 RPM
Max. Liquid Temp.
250 Degrees F
Amps
7.9 A
Outlet
1"
Installation Position
Horizontal
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Max. PSI Boost @ 10-20 GPM
98
Impeller Material
Stainless Steel
Voltage
230
Stages
7
Max. Temp - Pumps
250 Degrees F
Agency Compliance
NSF, CSA, UL
Phase
Single
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Housing Material
Stainless steel
Wetted Materials
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Duty
Continuous
Seal Type
Mechanical
Compatible with Media Type
Water
Intake Type
NPT
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Duty Cycle
Continuous
Maximum Media Temperature
212 Degrees F
Thermal Overload Protection
Yes
Priming
Manual
Series
e-AB2
Frequency
60 Hz
Horsepower
3 hp
Nameplate Voltage
230V AC
Maximum RPM
3,500 RPM
Motor Ambient Temperature (Maximum)
104 Degrees F
Pump Housing Material
Stainless Steel
Number of Stages
7
Includes Controller
Yes
Motor Ambient Temperature (Minimum)
34 Degrees F
Minimum Flow Rate
30 gpm
For Use With Potable Systems
No
Standards
CE Certified, cULus Listed
Pressure Boost (Maximum)
106 psi
Feet of Head (Minimum)
28 ft
Wetted Material
Stainless Steel
Pressure Boost (Minimum)
75 psi
Maximum Flow Rate
30 gpm
System Pressure (Maximum)
100 psi
Tank Type
Pressure Tank Not Included
Impeller Design
Closed
Maximum Feet of Head
242 ft
Discharge Type
NPT
Media Temperature - Maximum
212 Degrees F
Flow Rate - Maximum
30 gpm
Feet of Head - Maximum
242 ft
Flow Rate - Minimum
30 gpm
Shut Off Pressure - Maximum
100 psi
Motor Enclosure Design
Totally Enclosed Fan Cooled
Discharge Standard
NPT
Full Load Current
7.9 A
Pressure Boost - Maximum
106 psi
Pump Casing Material
Stainless Steel
Pressure Boost - Minimum
75 psi
Feet of Head - Minimum
28 ft
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
34 Degrees F
Motor Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM

Description

Constant Pressure Booster System, 3 HP, Voltage 230, 1 Phase, Amps 7.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/4 In., Outlet 1 In., Stages 7, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Max. PSI Boost @ 20-30 GPM 80, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.