Constant Pressure Booster Pump, 3 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 7 Stage

  • Mfr # 3AVN35HM07

  • Zoro # G4333570


product price:  $6,917.99
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AVN35HM07
Zoro #
G4333570
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Discharge Flange Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
3 yr
Discharge Diameter
1 in

Details

Item
Constant Pressure Booster Pump
Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
7
Tank (Gal.) - Pumps
Tank Not Included
Max. Pressure - Pumps
100 psi
Housing Material - Pumps
316 Stainless Steel
NEMA Rating - Pumps
3R
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
106
Amps
7.9 A
Wetted Materials
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Outlet
1"
Includes
Pump (e-HM 7 stg), Transducer
Duty
Continuous
Phase
Single
Impeller Type
Closed
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Motor RPM
3,500 RPM
Max. Liquid Temp.
250 Degrees F
Agency Compliance
NSF, CSA, UL
Voltage
230
Max. PSI Boost @ 20-30 GPM
80
Motor Type
AC
Hz
60
Max. PSI Boost @ 10-20 GPM
98
Max. Temp - Pumps
250 Degrees F
Impeller Material
Stainless Steel
Stages
7
Installation Position
Horizontal
Housing Material
Stainless steel
Duty - Pumps
Continuous
HP
3
Inlet
1-1/4"
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Self-Priming
No
Max. Pressure
100 psi
Seal Material
Carbon/EPR/Silicon Carbide
Seal Type
Mechanical
Frequency
60 Hz
Pump Housing Material
Stainless Steel
Thermal Overload Protection
Yes
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Discharge Type
NPT
Standards
CE Certified, cULus Listed
Includes Controller
Yes
Nameplate Voltage
230V AC
Maximum RPM
3,500 RPM
Maximum Feet of Head
242 ft
Motor Ambient Temperature (Maximum)
104 Degrees F
System Pressure (Maximum)
100 psi
Number of Stages
7
Pressure Boost (Maximum)
106 psi
Impeller Design
Closed
Duty Cycle
Continuous
For Use With Potable Systems
No
Horsepower
3 hp
Series
e-AB2
Minimum Flow Rate
30 gpm
Tank Type
Pressure Tank Not Included
Maximum Media Temperature
212 Degrees F
Priming
Manual
Compatible with Media Type
Water
Motor Ambient Temperature (Minimum)
34 Degrees F
Maximum Flow Rate
30 gpm
Pressure Boost (Minimum)
75 psi
Wetted Material
Stainless Steel
Feet of Head (Minimum)
28 ft
Intake Type
NPT
Motor Enclosure Design
Totally Enclosed Fan Cooled
Shut Off Pressure - Maximum
100 psi
Pressure Boost - Minimum
75 psi
Discharge Standard
NPT
Flow Rate - Maximum
30 gpm
Pressure Boost - Maximum
106 psi
Feet of Head - Minimum
28 ft
Motor Ambient Temperature - Minimum
34 Degrees F
Pump Casing Material
Stainless Steel
Feet of Head - Maximum
242 ft
Flow Rate - Minimum
30 gpm
Motor Ambient Temperature - Maximum
104 Degrees F
Inlet Standard
NPT
Full Load Current
7.9 A
Media Temperature - Maximum
212 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM

Description

Constant Pressure Booster System, 3 HP, Voltage 230, 1 Phase, Amps 7.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/4 In., Outlet 1 In., Stages 7, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Max. PSI Boost @ 20-30 GPM 80, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.