Shop GOULDS

Booster Pump, 1 1/2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 15 Stage, 75 psi Max Pressure

  • Mfr # 10GBS1512Q4

  • Zoro # G6775115


product price: 
$
2,605.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBS1512Q4
Zoro #
G6775115
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Length
27.13 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Height
5.75 in
Overall Width
6.06 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Length
27.13 in
Inlet Diameter
1 in
Cord Length
20 ft
Wire Rope Length
27.13 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
15
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Frame
56J
Motor Type
Capacitor-Start
Impeller Material
Glass Filled Polycarbonate
Max. Pressure
75 psi
Phase
Three
GPM @ 160 PSI
11.5
HP
1.5
GPM @ 40 PSI
18.5
GPM @ 80 PSI
17
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Seal Material
Carbon/Silicon Carbide/Viton
Duty
Continuous
Max. Case Pressure
375 psi
Voltage
230-460
Bearing Type
Ball
GPM @ 20 PSI
19
GPM @ 120 PSI
14.5
Motor RPM
3,450 RPM
GPM @ 100 PSI
15.5
GPM @ 140 PSI
13
Impeller Type
Closed
GPM @ 180 PSI
8.5
Pump Mounting Position
Horizontal
Housing Material
Stainless Steel
Outlet
1" FNPT
Hz
60
Agency Compliance
CSA/UL/CE
GPM @ 200 PSI
5.5
GPM @ 10 PSI
19.5
Motor Enclosure
Open Dripproof (ODP)
Inlet
1" FNPT
Amps
18.8/10.2-9.4 A
Motor Ambient Temp. Rating
40 Degrees C
Stages
15
GPM @ 60 PSI
17.5
Max. Liquid Temp.
160 Degrees F
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 20 psi
19.4 gpm
Flow Rate @ 40 psi
18.6 gpm
Number of Stages
15
Flow Rate @ 10 psi
19.5 gpm
Flow Rate @ 30 psi
19.2 gpm
Flow Rate @ 90 psi
16.2 gpm
Maximum Flow Rate
16 gpm
Flow Rate @ 120 psi
14.5 gpm
Flow Rate @ 180 psi
9.6 gpm
Motor Frame Designation
56J
Series
GB
Flow Rate @ 140 psi
13 gpm
Minimum Flow Rate
3 gpm
Flow Rate @ 60 psi
17.8 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Horsepower
1 1/2 hp
Standards
CAN 22.2, CSA Certified, UL778
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 100 psi
15.5 gpm
Flow Rate @ 50 psi
18.2 gpm
For Use With Potable Systems
No
Impeller Design
Closed
Maximum Media Temperature
160 Degrees F
Mounting Orientation
Horizontal
Intake Type
NPT
Series Family
10GB
Feet of Head (Minimum)
381 ft of head
Maximum RPM
3,500 RPM
Frequency
60 Hz
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Duty Cycle
Continuous
Flow Rate @ 80 psi
16.8 gpm
Pump Housing Material
Stainless Steel
Maximum Feet of Head
504 ft of head
Case Pressure (Maximum)
242 psi
Compatible with Media Type
Water
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 200 psi
7 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 160 psi
11.5 gpm
Flow Rate @ 15 psi
19.6 gpm
Discharge Type
NPT
Flow Rate @ 70 psi
17.2 gpm
Motor Design
Capacitor-Start
Inlet Standard
NPT
Case Pressure - Maximum
242 psi
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
-50 Degrees F
Shut Off Pressure - Maximum
75 psi
Feet of Head - Maximum
504 ft
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Minimum
381 ft
Media Temperature - Maximum
160 Degrees F
Flow Rate - Maximum
16 gpm
Pump Casing Material
Stainless Steel
Motor Ambient Temperature - Maximum
104 Degrees F
Suction Lift - Maximum
10 ft
Thermal Protection
Auto
Priming
Manual
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Flow Rate - Minimum
3 gpm
Pump Technology
Centrifugal
Electrical Connection Type
Plug-In
Full Load Current
18.8/10.2-9.4 A

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 19.5 gpm, Flow Rate @ 20 psi 19.4 gpm, Flow Rate @ 30 psi 19.2 gpm, Flow Rate @ 40 psi 18.6 gpm, Flow Rate @ 50 psi 18.2 gpm, Flow Rate @ 60 psi 17.8 gpm, Flow Rate @ 70 psi 17.2 gpm, Flow Rate @ 80 psi 16.8 gpm, Flow Rate @ 90 psi 16.2 gpm, Flow Rate @ 100 psi 15.5 gpm, Flow Rate @ 120 psi 14.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.